Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rollock Ceramic Disc

3.50 (2)
Purpose
Suitable for color removal, rust removal, deburring after welding, polishing after spot welding, polishing narrow portion
Outer Diameter (phi mm)
50
...see all>
Product Options
ADD TO CART
Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red (threaded portion) 40 1Box(25Sheet) 1 RCD 40 2 32582514 62.99 SGD
Shipped after 2018-06-27
Zhu (threaded portion) 60 1Box(25Sheet) 1 RCD 60 2 32582532 56.99 SGD
In stock
Green (threaded portion) 50 1Box(25Sheet) 1 RCD 50 2 32582523 61.99 SGD
Shipped after 2018-06-27
Tea (threaded portion) 36 1Box(25Sheet) 1 RCD 36 2 32582505 64.99 SGD
Shipped after 2018-06-27
White (threaded portion) 120 1Box(25Sheet) 1 RCD 120 2 32582557 55.99 SGD
Shipped after 2018-06-25
Yellow (screw) 80 1Box(25Sheet) 1 RCD 80 2 32582541 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
I bought it by peeling the paint film and thinking about repainting ...
2
From Japan
On 2016-12-08 19:20:42
To peel off the coating, clog up as soon as you do not use coarse items. Because one is not cheap thing, I felt the necessity to pay attention to the count and purchase.
This review is about item#32582541.
Used for remediation work restoration
5
From Japan
On 2014-02-05 20:09:24
Anyway, if the rotational torque of the air thunder that can cut well is low, since the blade bites into the work and the rotation stops, it is necessary to adjust the approach angle
This review is about item#32582505.

Related Products