Buy more than* S$200* and get FREE SHIPPING

Sanding Paper, "High Pitch Paper Green"

4.50 (2)
Purpose
For dry polishing.
Adhesive
R/G
Abrasive Grain
AA
Outer Diameter (phi mm)
50
Base Material
Cw paper
Specification
Anti-clogging process
...see all>
Product Options
ADD TO CART
Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 - 1Box(100Sheet) 1 HNAD 32582672 33.99 SGD
In stock
80 - 1Box(100Sheet) 1 HNAD 32582681 30.99 SGD
In stock
40 Magic formula , no hole 1Box(100Sheet) 1 HNAD 32582663 36.99 SGD
Shipped after 2018-01-26
100 Magic formula , no hole 1Box(100Sheet) 1 HNAD 32582697 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Auto Repair
4
From Japan
On 2017-01-19 16:42:56
The size is easy to use, but I thought that the reduction would be quick.
This review is about item#32582697.
FRP Cutting operation
5
From Japan
On 2014-12-10 13:10:38
The degree of sharpness is very good
This review is about item#32582663.

Related Products