Buy more than* S$200* and get FREE SHIPPING

Sanding Paper, "High Pitch Paper Blue"

5.00 (2)
Purpose
Adhesive
Abrasive Grain
Outer Diameter (phi mm)
Base Material
Specification
...see all>
Product Options
ADD TO CART
Grain Size Type Item.# Sales Price Availability Qty.
Grain Size Type Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-05-08 15:29:24
I was able to use it longer than I thought, it was feeling to use 2 sheets in roughly 30 cm square
This review is about item#32582776.
Polishing of metal
5
From Japan
On 2016-08-31 15:24:31
I could use it one by one without clogging.

Related Products