Buy more than* S$200* and get FREE SHIPPING

High Pitch Green

5.00 (1)
Caution
Image item has a hole, yet actual product doen't. Please be noted.
Purpose
For orbital and straight sander
Adhesive
R/G
Abrasive Grain
AA
Base Material
Cw paper
Dimension (mm)
100x180
Specification
Anti-clogging process
...see all>
Product Options
ADD TO CART
Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40 1Box(50Sheet) 1 HNAS 32583144 64.99 SGD
Shipped after 2018-06-01
- 80 1Box(50Sheet) 1 HNAS 32583162 51.99 SGD
Shipped after 2018-05-28
Magic formula, no hole 100 1Box(50Sheet) 1 HNAS 32583171 43.99 SGD
Shipped after 2018-05-28
Magic formula , no hole 60 1Box(50Sheet) 1 HNAS 32583153 56.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Putty treatment
5
From Japan
On 2016-04-22 14:38:50
It is easy to use without involvement.
This review is about item#32583171.

Related Products