Buy more than* S$200* and get FREE SHIPPING

High Pitch Green

Purpose
For orbital and straight sander
Adhesive
R/G
Abrasive Grain
AA
Base Material
Cw paper
Dimension (mm)
95x180
Specification
Anti-clogging process
...see all>
Product Options
ADD TO CART
Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magic formula, perforated 80 1Box(50Sheet) 1 HNCS 32583266 49.99 SGD
Shipped after 2018-04-26
- 40 1Box(50Sheet) 1 HNCS 32583241 58.99 SGD
Shipped after 2018-04-26
- 60 1Box(50Sheet) 1 HNCS 32583257 52.99 SGD
In stock
- 100 1Box(50Sheet) 1 HNCS 32583275 48.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products