Buy more than* S$200* and get FREE SHIPPING

Sanding Paper, "High Pitch Paper Blue"

4.00 (1)
Purpose
For orbital and straight sander
Adhesive
R/R
Abrasive Grain
AA
Base Material
Cw paper
Dimension (mm)
95x180
Specification
Anti-clogging process
...see all
Product Options
ADD TO CART
Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 - 1Box(50Sheet) 1 HRCS 32583293 43.22 SGD
Shipped after 2017-07-05
180 - 1Box(50Sheet) 1 HRCS 32583302 43.22 SGD
In stock
400 - 1Box(50Sheet) 1 HRCS 32583336 42.59 SGD
In stock
120 Magic type, with open hole 1Box(50Sheet) 1 HRCS 32583284 43.22 SGD
In stock
240 magic type, perforated holes 1Box(50Sheet) 1 HRCS 32583311 42.91 SGD
In stock
320 Magic type, with open hole 1Box(50Sheet) 1 HRCS 32583327 42.59 SGD
Shipped after 2017-07-05
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Substrate treatment for heavy machine coating
4
From Japan
On 2015-09-18 09:23:39
I think the price is reasonable and good.
This review is about item#32583336.

Related Products