Buy more than* S$200* and get FREE SHIPPING

Sanding Paper, "High Pitch Paper Blue"

Adhesive
R/R
Abrasive Grain
AA
Base Material
Cw paper
Dimension (mm)
100x180
Specification
Anti-clogging process
...see all>
Product Options
ADD TO CART
Purpose Grain Size Type Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Grain Size Type Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For orbital and straight sander 400 - Compact 803CD-MP (98 x 175) 1Box(50Sheet) 1 HRJS 32583765 48.99 SGD
Shipped after 2018-05-01
For orbital and straight sander 150 - Compact 803CD-MP (98 x 175) 1Box(50Sheet) 1 HRJS 32583722 48.99 SGD
Shipped after 2018-04-27
For orbital and straight sander 320 - Compact 803CD-MP (98 x 175) 1Box(50Sheet) 1 HRJS 32583756 48.99 SGD
Shipped after 2018-05-01
For orbital and straight sander 240 - Compact 803CD-MP (98 x 175) 1Box(50Sheet) 1 HRJS 32583747 42.99 SGD
In stock
For orbital and straight sander 180 - Compact 803CD-MP (98 x 175) 1Box(50Sheet) 1 HRJS 32583731 43.99 SGD
In stock
- 120 Magic formula, perforated Compact 803CD-MP (98x175) 1Box(50Sheet) 1 HRJS 32583713 43.99 SGD
In stock
ADD TO CART

Related Products