Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thick Double-Sided Tape

4.52 (25)
Purpose
Vehicles: installation of bumpers, body side mouldings, accessories, etc. Home: picture frames, note Edition, towel, mounting hangers, etc.
Adhesive Force (N/25mm)
1.6
Adhesive
Acrylic
Tape Thickness (mm)
1.2
Tape Length (m)
2
Base Material
Clear film
Tape Width (mm)
8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 CX-1TPAB00001 32584422 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 18
4 star 4
3 star 1
2 star 2
1 star 0
Review Rating: 4.52
25 Customer Reviews
The reviews are automatic translation.
Part pasting work
5
From Japan
On 2016-06-17 11:35:13
No problem! I am using it without trouble!
This review is about item#32584422.
Visor installation etc.
5
From Japan
On 2015-12-28 23:26:13
This tape is perfect for a door visor or a little thing!
This review is about item#32584422.
Good use
5
From Japan
On 2015-11-12 16:36:47
Although it has passed more than two years after purchase, it still sticks firmly
This review is about item#32584422.
Stationary fixture in automobile
5
From Japan
On 2015-06-11 22:44:34
Hope for resale. Price is also cheap, products with 8 mm width are unusual. It is best that glue does not remain when peeling off.
This review is about item#32584422.
Automotive interior parts adhesion
5
From Japan
On 2014-07-29 12:57:14
It seems that it is not a product of Sumitomo 3M company but it seems that the performance is not problematic (confusing), cost performance is very high. I purchased it a lot this time, but if there is a wider type a little more, I would like to purchase additional.
This review is about item#32584422.
When pasting the door visor
5
From Japan
On 2014-06-05 22:53:44
The width is just right, and there is no peeling or lifting up feeling of use
This review is about item#32584422.
Installation of accessory relation
5
From Japan
On 2013-11-14 14:56:59
Adhesion and durability are also excellent products.
This review is about item#32584422.
Installation of car goods
4
From Japan
On 2013-09-12 00:22:53
Even with dashboard material which would be peeled off by Emon's super powerful double-sided tape in the car's heat inside summer, it was not peeled off with double-sided tape of this product. I want to patronize from now on.
This review is about item#32584422.
Film sticking to uneven glass surface
5
From Japan
On 2013-08-27 08:27:09
We purchase it for pasting heat shielding film and use it. There is a considerable difference in height of irregularities, but it is pasted without problems.
This review is about item#32584422.
Installation of automotive items
5
From Japan
On 2013-08-05 13:45:55
It is quite secure and the price is cheap. When peeling off, glue does not remain and it clears cleanly.
This review is about item#32584422.

Related Products

3M

3M