NoteBuy more than* S$200* and get FREE SHIPPING

Micro Fiber Terry

4.60 (70)
Purpose
Wet wiping and dry wiping For automotive, electronics CD, lens, kitchenware, appliances, etc.
Dimension (mm)
650x420
Material
microfiber cloth
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 CX-6WC0600019 32584343 -
Discontinued
[x]
Customer Reviews
5 star 51
4 star 12
3 star 5
2 star 2
1 star 0
Review Rating: 4.60
70 Customer Reviews
The reviews are automatic translation.
Car wash of motor vehicles
5
From Japan
On 2015-10-11 00:07:39
I use to wipe off after washing the car. Has a high water-absorbing property, work is Hakadori.
This review is about item#32584343.
Up wiping at car wash
4
From Japan
On 2014-10-05 16:48:29
To hear from the phrase professional and this is good, we ask them to use thereafter. Water-holding capacity because large format that is also good, the rest of the water droplets when wiping does not go out much. When shampoo car wash is the use and well-balanced feel good also, such as insects instead of sponge. However, it also occasionally is having less microfiber fibers woven in a loop there is a hit or miss. Price also compensate for the loss worth buying to many eyes because the cheap. It is it is 100 points if not.
This review is about item#32584343.
Wipe automotive (body and windows dashboard), dust-up, such as a personal computer, copy machine and television.
5
From Japan
On 2014-08-28 16:02:11
Wipe automotive (body and windows dashboard), dust-up, such as a personal computer, copy machine and television. Large so was a good commodity can be a wide range of work at a time.
This review is about item#32584343.
Wipe pretty good after use by washing with a kitchen! I am satisfied than wiping the car
5
From Japan
On 2014-08-13 16:10:32
Such as glass products racing is beautiful because completely wipe take to wipe off the water droplets!
This review is about item#32584343.
car wash
5
From Japan
On 2013-10-29 04:26:51
It was very good They will be absorbed.
This review is about item#32584343.
I use the glass polished finish of car wax finish and shops.
5
From Japan
On 2013-05-02 17:02:42
It is very easy to use wiping unevenness is less likely to occur.
This review is about item#32584343.
car wash
5
From Japan
On 2013-03-04 13:12:00
It is very easy wiped off after the car wash
This review is about item#32584343.
Car wash towel
4
From Japan
On 2013-02-11 09:37:34
Since the soft, it is easy to wash also fine places. Hygroscopic also I think that it is enough. This is a larger and harder to squeeze more, but I realized that it is an appropriate size, since it could not be used to wipe this extent no.
This review is about item#32584343.
Car wash blown up
5
From Japan
On 2013-01-29 13:06:19
It is a repeater. The dough is not firm is also durable. Size is large, but is just good for yourself.
This review is about item#32584343.
Wiping car wax, car wash
4
From Japan
On 2012-12-02 22:54:15
Wiping car wax, but I use the car wash both can be used without problems in the good. But when used to wipe the glass, it can not be used for some reason stretched the oil film.
This review is about item#32584343.

Related Products