Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Long Duster

4.39 (23)
Overall Length (mm)
870 (brush part: 620x300)
Material
Pattern: nitrile butadiene rubber Brush: + polyamide (20%), polyester (80%)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32584386 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 4
2 star 1
1 star 0
Review Rating: 4.39
23 Customer Reviews
The reviews are automatic translation.
Pollen yellow sand measures
3
From Japan
On 2017-03-25 14:55:38
There was also in addition to the review, but the if there is more hair volume But if from price wonder if such a thing
This review is about item#32584386.
Cleaning of exhibition vehicle
4
From Japan
On 2017-02-07 15:21:09
It used to take the new car of dust. Also it can be cleaned comfortably so light.
This review is about item#32584386.
Body cleaning of car
5
From Japan
On 2017-01-30 17:44:07
cheap! Washable, super-life. It is easy to wipe off the handle is also long.
Private car dust-up of
2
From Japan
On 2017-01-28 14:14:52
Size, weight, and it's a good length of hair look in hair ska ska I like better a little more amount of hair often.
This review is about item#32584386.
Body dust-up of
5
From Japan
On 2017-01-21 17:34:29
Roof and the dust-up of the hood, etc. I think that it is the optimum size. I think that if the hair of the volume is a little more, but reasonable considering the price. If there is a size and its intermediate size of about short duster, I think convenient kana made proper use.
This review is about item#32584386.
Roof cleaning of minivan
5
From Japan
On 2016-05-23 14:43:43
All round and round with no stepladder All I received a hand. Come in handy to have.
This review is about item#32584386.
Purchase for minivan use
5
From Japan
On 2015-03-27 08:51:28
It is currently riding on the Step WGN, but you will receive even larger roof, etc. without stepladder than I thought, wash can be, simply is the best When I get a lot a little more mop part.
This review is about item#32584386.
Before the tank, dropping dust
5
From Japan
On 2015-01-13 15:42:50
Although somewhat heavy, I think the size is good, immediately buy this 2, 3 after this
This review is about item#32584386.
Dust up
3
From Japan
On 2014-09-15 10:14:56
Can be used without any particular problem,
This review is about item#32584386.
Car of dust pay
5
From Japan
On 2014-06-21 14:54:53
It is a postscript. It might be heresy, but to remove the handle very easy-to-use and use to put a hand to the body like a glove. Because this price alone mop is happy, also we will be considered.
This review is about item#32584386.

Related Products