Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ice Scraper

3.98 (45)
Caution
There is a risk of damage to the glass if you put too strong power Please do not use this product for the body.There is risk of damage.
Dimensions (Width W x Height H) (mm)
90 X 220 (grip length: 110)
Usage
1. Rub glass frost, snow, etc using plastic blade. 2. After work remove frost, snow, etc. with integrated rubber blade.
Specification
Integrated rubber blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ICE-S 32584361 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 22
4 star 10
3 star 7
2 star 2
1 star 4
Review Rating: 3.98
45 Customer Reviews
The reviews are automatic translation.
Ice removal of passenger car window
5
From Japan
On 2018-01-19 03:31:55
Used when passenger car windshield etc. are frozen in the morning. I do not think that there is good or bad in the product of this hand, but you can use it normally.
This review is about item#32584361.
For defrosting in winter
5
From Japan
On 2018-01-08 22:42:30
Like a spatula type, your hands will not get cold. It is low price, but it is a sufficient function.
This review is about item#32584361.
Car glass
5
From Japan
On 2017-12-21 20:06:40
Easy to use if you hold the hunt of the ice scraper. It takes less time and the speed is good.
This review is about item#32584361.
Car defrosting glass
3
From Japan
On 2017-04-30 05:56:23
It is made of plastic, so it will not do anything if it gets frozen, but it is wiping it off so that it will not freeze again after melting with a de-icing spray. Besides being able to snow snow or drop frost piled up on the windshield a little, because it is small, it is always loaded on the car.
This review is about item#32584361.
no problem
4
From Japan
On 2017-03-03 20:43:23
I used it for ice shaving of each glass of car. There was no scratch and the grip feeling of the handle was also easy to use. It is easy to use it is integrated with a small wiper.
This review is about item#32584361.
Defrost the car window
4
From Japan
On 2017-03-02 17:38:56
I think that it is reasonable and easy to use for defrosting car windows. Storage is also small so there is no problem.
This review is about item#32584361.
Ice Crisp of a car
1
From Japan
On 2017-02-18 18:29:13
Just by using it three times, I broke at a thin place on the hand. Cheap and sorry monoterous wax ...
This review is about item#32584361.
Defrosting
1
From Japan
On 2017-02-17 10:50:12
There was a crack of about 5 cm in the transparent acrylic part of 1 piece purchased two books. Please return goods as soon as possible.
This review is about item#32584361.
Car defrosting
3
From Japan
On 2017-01-25 22:14:01
I used it immediately. You can take out frost, but a little wider is better. The money is cheap, so it can not be helped.
This review is about item#32584361.
Car defrosting
4
From Japan
On 2017-01-21 21:51:47
I bought it for defrosting the glass of the car. Rubbing lightly with custard makes it easy to take out frost in a blink of an eye! It is an essential item in the morning of winter as it finishes dropping the frost on the windshield while the car is warming up
This review is about item#32584361.

Related Products