Buy more than* S$200* and get FREE SHIPPING

Portable Cordless 12V Car Dust Sweeper

3.86 (50)
Purpose
Car inside cleaning, Car inside cleaning
Suction Power (Hg)
12mm
Input Power
Car cigar socket
Continuous Opreration Time (min)
20
Cord Length (mm)
4150
Dimensions (Width W x Depth D x Height H) (mm)
93 x 340 x 105
Input Voltage (V)
DC12
Power Consumption (W)
60
Operating Temperature Range (deg C)
0-40
Weight (g)
700
Accessories
Crevice nozzle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-6038 32584431 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 15
3 star 2
2 star 2
1 star 8
Review Rating: 3.86
50 Customer Reviews
The reviews are automatic translation.
Cleaning the interior of the car
1
From Japan
On 2017-11-04 16:56:40
I bought at cheap Because it takes too much time to reach the maximum rotation and it is disappointed with the suction power Discontinuation is recommended!
This review is about item#32584431.
Cleaning in the car
3
From Japan
On 2017-09-17 14:20:49
Although it was a price with suction power, it can be used as it is, so it is a point such as a point.
This review is about item#32584431.
Car care
5
From Japan
On 2017-09-11 21:25:59
I often inhale sand and pebbles. The number of times to use the vacuum of the gas station has decreased, so I wonder if I got enough of the original. It is recommended.
This review is about item#32584431.
Easy cleaning in the car
2
From Japan
On 2017-09-01 12:23:36
Although I have not checked the use, Before using it, try opening the plug to check the capacity of the fuse There was no fuse with cables attached by direct connection. If you contact MonotaRO, it seems that there is no protection function, If it is, the fuse of the vehicle will fly or it will burn as it is. Since this product itself is not so expensive, If you buy a fuse holder in addition, it will not have any problem. It's a hassle ....
This review is about item#32584431.
I used it for cleaning the car.
5
From Japan
On 2017-08-21 17:16:18
While cheap, I sucked properly. Because it is compact and enter the size under the driver 's seat, it is stored in a box. Would you like one too?
This review is about item#32584431.
Cleaning the interior of the car
5
From Japan
On 2017-07-31 23:06:59
It is convenient because the power can be taken in the car with the suction power because of the price.
This review is about item#32584431.
Cleaning car interior
5
From Japan
On 2017-07-31 17:38:32
I was paying 100 yen at the car wash and cleaned up, but I can buy it for several times and it is useful because I can frequently clean up when I come up with it. I feel something more than the price at everything such as the length of the cord, suction power, and handling.
This review is about item#32584431.
Cleaning in the car
4
From Japan
On 2017-07-29 17:45:14
It is neither possible nor impossible, and it is suitable for the price. I think that it is about dust and pebbles.
This review is about item#32584431.
Cleaning in the car
1
From Japan
On 2017-07-15 21:29:08
It can only be used to suck up inadvertently dropped tobacco, unfortunately it is expensive to use for in-car cleaning, but Dyson and other cordless would be good
This review is about item#32584431.
Cleaning in the car
5
From Japan
On 2017-06-01 21:14:34
I used it immediately. Suction power is also satisfactory enough. The price is also satisfactory.
This review is about item#32584431.

Related Products