Buy more than* S$200* and get FREE SHIPPING

For 12-Volt Air Compressor

3.73 (89)
Caution
Cannot be used, such as heavy trucks, 4 x 4 truck tires. Take power source from DC12V cigarette socket. Depends on adapter type, you may not use with domestic power supply.
Purpose
Put the air into automobile tires, bike tire, sports balls, air mattresses and float.
Hose Length (mm)
500
Air Ejection Amount (l/min)
8
Continuous Opreration Time (min)
10
Dimensions (Width W x Depth D x Height H) (mm)
143*70*125
Input Voltage (V)
DC12
Maximum Working Pressure
700Kpa
Cord Length (m)
3.1
Power Consumption (W)
120
Current (A)
more than 10
Operating Temperature Range (deg C)
0-40
Weight (g)
800
Material (Body)
Resin
Accessories
Plugs, air hose, automotive nozzle, nozzle for bicycle, nozzles for balls, airmat for nozzles, float nozzle.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-2114 32584447 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 29
4 star 33
3 star 10
2 star 8
1 star 9
Review Rating: 3.73
89 Customer Reviews
The reviews are automatic translation.
The car, the air pressure check and replenishment of the bike
5
From Japan
On 2016-03-27 09:11:35
Cheaper than those in the neighborhood of the home center, initially it was thought that any break in the use of several times, has not been found also uneasy part by using more than 20 times. It was as expected, vibration and decent sound will come out from a small body. And although since the power supply for car socket during inspection of the bike is not we have to take them to the side of the car Because so not even bother, very happy at this price.
This review is about item#32584447.
Into the air of the car and bicycle
2
From Japan
On 2016-03-09 14:47:20
Sound and vibration is considerable. I want the length of the code from a little more cigarette lighter. 5M class of the last minute that it is the car.
This review is about item#32584447.
Air pressure adjustment of tire
4
From Japan
On 2015-12-18 16:20:48
Until the light car - four-wheel drive car has more than one owner. Or to increase the air pressure before entering the high-speed Since the lower the air pressure when the running steady in the four-wheel drive When exiting the paved road it has been used to raise the air pressure. Since the minimum air pressure management may, if possible Cheap buy a small this product of the size. We are using more than two years, Compressor has excellent condition to move not broken. When you put the air in four-wheel drive tire, because there is less air emissions from this unit Some time will be necessary. Personally well within the acceptable range. Since there is a sound and vibration from the body, Use of midnight is better to have avoided I think that good. If piled up in the vehicle, You can feel free to air management at the roadside and convenience store parking lots.
This review is about item#32584447.
Private car tire air replenishment
4
From Japan
On 2015-10-17 07:17:09
You will work properly takes a little noisy little time Air pressure display is also accurate Because you can use to float, etc. It is convenient to have one
This review is about item#32584447.
Into the air
5
From Japan
On 2015-09-16 18:37:29
It is used more in price.
This review is about item#32584447.
For bicycles
2
From Japan
On 2015-07-31 20:54:02
Not bear to use frequently in a little cheesy.
This review is about item#32584447.
Into the air of the tire
4
From Japan
On 2014-03-10 13:24:29
The sound is a little big, there is no sense of speed. Just because this price tag, do not complain
This review is about item#32584447.
Use replacement of the spare tire
3
From Japan
On 2014-02-21 13:19:15
Heavy and decided to put a large and here to remove the annoying spare tire compressor and a puncture repair kit (tubeless). It is very compact and satisfaction. Because I think that there is no one also commonly used to price basis to make, I'm going only usually use the refrain as emergency.
This review is about item#32584447.
Air of your car bicycle
4
From Japan
On 2014-01-27 17:26:09
I want a small, may use, but a little more power
This review is about item#32584447.
Air pressure replenishment of car tires
5
From Japan
On 2014-01-18 17:19:19
I was using the foot-inclusive air insertion of a simple expression, but people here are very Rakuchin! Certainly sound at the time of air injection is worrisome, but I think we Well these kind of things. It is no problem if you put air in just a feeling tolerate I quite liked so little air leaks when withdrawn from the air after injection valve.
This review is about item#32584447.

Related Products