Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

One Time Only Timer

4.36 (14)
Caution
Not for air conditioner nor cooler
Purpose
Turn off which prevents you from forgetting to save electricity. Turns off the illumination automatically
Maximun Setup Time
11 hours
Rated Input Voltage (V)
AC100
Rated Frequency (Hz)
50/60
Dimensions (Height H x Width W x Depth D) (mm)
85x65x45
Power Consumption (W)
1.5
Input Capacitance
UP TO 1500 W (AT RESISTIVE LOAD)
Weight (g)
About 110
Material
ABS resin
Caution
Not for Air conditioners
Specification
Timer settings error / 10 mins maximum
Application
Turn off which prevents you from forgetting to save electricity. Turns off the illumination automatically
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT12 32584526 24.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
Used as a timer for electric appliances.
5
From Japan
On 2017-05-31 17:13:27
It is compact and very easy to use, so it seems to be convenient.
This review is about item#32584526.
In the bedroom radio
2
From Japan
On 2016-07-22 22:19:32
"I am selling it at nearly half price at nearly half price.I bought it already, what will you do, Mr. Monotaro and Mr. Ooho · · · Nishida"
This review is about item#32584526.
Automatic termination of chamber heating
4
From Japan
On 2016-05-16 15:12:05
Simple and easy to use.
This review is about item#32584526.
Used for electric hot carpet ♪
5
From Japan
On 2015-10-21 17:30:36
Although it is a hot carpet, there are many things that I carelessly left the switch on, and despite the era of power saving I was feeling very sad every time. If you use this timer only once, you will be able to go out with confidence because you can prevent accidentally 100% ♪ It is really good good product (^ ^ ♪
This review is about item#32584526.
home
5
From Japan
On 2015-09-09 22:35:13
Price Cheap design Simple user-friendly
This review is about item#32584526.
Preventing forgetting to turn off the panel heater
4
From Japan
On 2015-02-23 03:03:27
I bought it to prevent forgetting to turn off the panel heater. Although the dial part is slightly hard compared with Panasonic etc., there is no problem in use. I think the price is reasonable.
This review is about item#32584526.
Preventing forgetting to turn off the bucket heater
5
From Japan
On 2015-02-03 16:40:56
There is no particular problem, but I thought it would be fine if there was a pilot lamp that was energized. When there is a lamp it is safe that it is a construction related thing that does not have a lamp in the first place such as a bucket heater. Since it has caused a fire once, it is very useful. Especially useful for things that do not have the function of timer with hot carpet etc which is difficult to enter the field of vision.
This review is about item#32584526.
I use it instead of the timer of the washing machine.
5
From Japan
On 2015-01-11 16:14:46
Because the timer of the washing machine broke, I bought it instead. I was glad that a good product was found just right.
This review is about item#32584526.
Prevention of forgetting of electric stove
5
From Japan
On 2014-11-05 18:52:23
Cheap and satisfactory performance. It is a bargain.
This review is about item#32584526.
Outlet for preventing power supply of electronic equipment
5
From Japan
On 2014-08-15 21:59:39
It helps to turn off the power supply. If you look at one hour unit, the time is almost accurate.
This review is about item#32584526.

Related Products