Buy more than* S$200* and get FREE SHIPPING

Rainproof Type Program Timer Outdoor

3.75 (12)
Number of Oprerations
15 Minute increments (actions 1-94)
Rated Input Voltage (V)
AC100
Rated Frequency (Hz)
(Switching frequency) 50 / 60
Dimensions (Height H x Width W x Depth D) (mm)
178 x 127 x 53, (With hook)
Cord Length (m)
1
Power Consumption (W)
1.5
Input Capacitance
UP TO 1500 W (AT RESISTIVE LOAD)
Type
Rain-proof type
Weight (g)
About 450
Material (Body)
ABS resin
Compatible
APPLIANCES HEATER 1500 WATTS OR LESS (ELECTRIC KETTLE, ELECTRIC BLINDS, TOILET SEATS, ETC.) TRANS APPARATUS USED ? 750 W (TV, STEREO AND AV EQUIPMENT, ETC.) MOTOR FIXTURE UNIT 400 WATTS OR LESS (ELECTRIC FANS, VENTILATORS, PUMPS, ETC.) LUMINAIRE ? 750 W (FLUORESCENT LIGHTS, STANDS, LIGHTS, ETC.)
Caution
Not waterproof Cannot use for air cooler. May not use for the electronic timer internal fixtures, electrical equipment for automatic operation using sensors and remote controls, etc. Watch built-in equipment may have to set again after using the
Specification
Clock error:-difference +/- 15 minutes Timer operation error: +/- 5 minutes / turn off
Application
Signs, lights, aquariums, outdoor lights Greenhouse heater and automatic watering device, heater for pet, mosquitoes repellent.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PT-W1 32584535 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 2
1 star 2
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
Water supply timer for pond
2
From Japan
On 2018-03-13 12:18:11
This manufacturer's timer is the first time. Because it breaks well, I want you to have it this time (wish)
This review is about item#32584535.
During intermittent operation of the blower
5
From Japan
On 2017-05-17 15:45:57
I am using it many times because the price is reasonable and easy to use.
This review is about item#32584535.
Used for nighttime lighting timer
1
From Japan
On 2016-12-15 17:35:13
Timer operation error: Specifications are stated as + - month difference 5 minutes / on-off time, but it is delayed about 30 minutes a day. In the mistake in description?
This review is about item#32584535.
Used as an overnight timer for outdoor signboard lighting
2
From Japan
On 2016-11-18 14:39:19
Specification: clock error "Monthly difference + - It is within 15 minutes, but it is about 30 minutes late on 1 day now. Every morning, I am doing clock adjustment.
This review is about item#32584535.
Sprinkling curing of hot concrete
5
From Japan
On 2015-08-18 19:22:06
I decided the time and bought it for watering curing of concrete. It can be used up to 1500 watts so it is safe and work has been completed successfully.
This review is about item#32584535.
Used for supplying water to a large aquarium
4
From Japan
On 2015-05-19 23:43:37
We will supply well water to a large aquarium using a 24-hour timer. Can complaints be created at intervals of 5 minutes at the shortest interval of 15 minutes? about it.
This review is about item#32584535.
Outdoor Illumination
1
From Japan
On 2014-12-24 10:44:15
I bought the 2nd item The item I purchased earlier became useless in 2 years It has become outdoor type but there is a problem in durability
For automatic water supply of home garden
5
From Japan
On 2014-06-12 18:42:41
It can be used very conveniently.
This review is about item#32584535.
Garden lighting
5
From Japan
On 2014-03-10 19:00:49
Thank you very much for sending me quickly. It was nice that the product was easy to operate with just plugging the outlet. Because it is rainproof, I can use it with confidence.
This review is about item#32584535.
Church's cross LED certification
5
From Japan
On 2013-10-16 13:23:06
Very easy to set up and easy to use. I plugged it into an outdoor three-outlet socket, but I can not use the other two mouths with the mouth in the middle. I think that it would be good if the outlet was normal.
This review is about item#32584535.

Related Products