Buy more than* S$200* and get FREE SHIPPING

Outlet Timer With Light Sensor

4.38 (8)
Timer Settings
2.4 And 6.8 times
Cord Length (cm)
input side / about 20, output side / about 15"
Sensitivity
OPTICAL SENSOR/20-30 LUX ("ON/OFF" TIMING MAY BE OFF DUE TO GROUND ORIENTATION AND ANGLE, WEATHER.)
Rated Input Voltage (V)
AC100
Rated Frequency (Hz)
50/60
Dimensions (Height H x Width W x Depth D) (mm)
110x70x45
Power Consumption (W)
1
Type
Rain-proof type
Weight (g)
About 280
Capacity
UP TO 1,500 W (LUMINAIRES UP TO 750 W)
Compatible
LUMINAIRE ? 750 W (STREET LIGHTS, GARDEN LIGHTS, ILLUMINATION, FLOODLIGHT, ETC.) APPLIANCES HEATER 1500 W OR LESS TRANS APPARATUS FOR USED ? 750 W FIXTURE UNIT ? 400 W MOTOR
Caution
Not fully waterproof. Please note that if plug of electrical tool to connect is not rainproof type, it will not be rainproof. Please note that we may switch turns off depends on light fixtures used. It cannot be used for drinking water. Electr
Specification
Time Error / within 3 minutes : 1 times
Application
For outdoor use For Illumination Outdoor lights and signboard Instrument lights and work lights
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CDS24 32584544 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Lighting up planting
5
From Japan
On 2017-12-07 19:40:55
I am using it to light up the planting of the entrance. Functionally it is necessary and sufficient, and I think that this price is the highest in COSPA. Because the code is short, the degree of freedom of the installation location is low, but it is luxury to say that at that price.
This review is about item#32584544.
Near garage access
5
From Japan
On 2017-04-17 15:41:38
I use it as a lighting timer near the entrance and exit of a car. Time is accurate and saved.
This review is about item#32584544.
The light of the gate light which used for many years, since the timer switch broke down, it is connected to it.
5
From Japan
On 2016-11-24 22:04:41
It seems that the waterproofness is solid, so it will be okay. I do not know because the usage period is still short. It is convenient because it can be confirmed since the red lamp during operation of the equipment lights up during operation.
This review is about item#32584544.
Used for outdoor lighting and talk lighting
5
From Japan
On 2016-10-08 17:16:30
I used a major manufacturer made in Japan but the electric leak breaker worked and it became useless so if you search for your company the size of the previous model is 1/4 or less and the function is wonderful and the brightness detection is wonderfully price I am convinced and it works well in everyday.
This review is about item#32584544.
For illumination
5
From Japan
On 2015-10-24 16:11:48
Is good. It works properly.
This review is about item#32584544.
illumination
4
From Japan
On 2014-11-26 13:30:49
I am using it for illumination for company. Easy to understand time setting etc, I think that it was good to use it even on rainy days.
This review is about item#32584544.
Lighting switch
1
From Japan
On 2014-04-03 09:48:19
At the beginning of use, the optical sensor was functioning normally, but it remained lit from the next morning. Even if it shines sunlight, it does not turn off. The lowest bad product.
This review is about item#32584544.
Warehouse Exterior nighttime security lighting
5
From Japan
On 2013-10-25 14:57:18
I tried one purchase. So I will buy the second item. There is no automatic turning off and forgetting to turn off.
This review is about item#32584544.

Related Products