Buy more than* S$200* and get FREE SHIPPING

Adhesive Strength (N/19 mm)
5.39
Tensile Strength (N/19mm:Reference Value)
37.2
Tape Thickness (mm)
0.2
Extensibility (%)
100
Tape Length (m)
10
Tape Width (mm)
19
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 Asahi S tape 32584657 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For electrical work
5
From Japan
On 2014-04-12 21:58:47
The feeling of use, quality is also good good product.
This review is about item#32584657.

Related Products