Buy more than* S$200* and get FREE SHIPPING

Arm Stainless Steel Shelf Bracket

4.67 (21)
Plate Thickness (mm)
2
Material
SUS304
Accessories
With a stainless steel round head screw
...see all>
Product Options
ADD TO CART
ESCO Part Number Plate Width (mm) Safe Load (kg) Nominal Dimension Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Plate Width (mm) Safe Load (kg) Nominal Dimension Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13 8 pcs L90 90x45 1PC 1 12-20 32584684 5.99 SGD
Shipped after 2018-01-22
- 13 15 L120 120x60 1PC 1 40898 32584693 6.99 SGD
Shipped after 2018-01-24
- 13 18-/pcs L150 150x75 1PC 1 40899 32584702 7.99 SGD
Shipped after 2018-01-22
- 15 20 L180 180x90 1PC 1 12-23 32584711 8.99 SGD
Shipped after 2018-01-22
- 15 22-/pcs L210 210x105 1PC 1 12-24 32584727 10.99 SGD
Shipped after 2018-01-22
- 15 24 / En L240 240x120 1PC 1 12-25 32584736 13.99 SGD
Shipped after 2018-01-22
- 20 25-/pcs L270 270x135 1PC 1 12-26 32584745 17.99 SGD
Shipped after 2018-01-22
EA951EC-30 20 26 / En L300 300x150 1PC 1 40904 32584754 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 15
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
21 Customer Reviews
The reviews are automatic translation.
For shelf board
5
From Japan
On 2017-12-04 17:45:52
I bought it for a shelf board. I could use it normally. I am very satisfied.
This review is about item#32584711.
Shelf support
5
From Japan
On 2017-09-21 15:35:28
The shelf support is unified in this series. There are many sizes, so choosing where to use is helpful. It looks well, it is solid.
This review is about item#32584693.
As a shelf for DVD players
5
From Japan
On 2017-09-06 15:15:52
Although it seems delicate at first glance, it is quite durable and beautiful and easy to install.
This review is about item#32584727.
Receiving shelf on bookshelf
4
From Japan
On 2017-08-08 20:40:21
Because it is a small size, the screw was very difficult to stop, but the feeling of use is strong.
This review is about item#32584702.
Shelf support
5
From Japan
On 2017-06-16 22:16:51
Because it is made of stain, you can expect strength, it looks better than anything else. It comes with a nice feeling on the shelf made from SPF material.
This review is about item#32584693.
On the shelves of the room
4
From Japan
On 2017-05-02 12:07:23
I used it on the shelf of the room. I put a little heavy things on it, so I wanted a sturdy object and I had reinforcement in it. I am pleased, I am satisfied.
This review is about item#32584754.
For shelf creation
5
From Japan
On 2017-04-25 14:59:27
Sturdy design is simple and very good. In addition, it is good because the drill was easy and easy to use at the time of work that the place of drilling had a wide space.
This review is about item#32584754.
Shelf support
4
From Japan
On 2017-03-22 23:25:36
It was smaller than I thought, but right angle and the surface was very beautiful.
This review is about item#32584702.
I used it to hang the minicar case on the wall.
5
From Japan
On 2017-01-30 09:05:08
It is best for Nakabayashi's collection case. Both size and design were good.
This review is about item#32584684.
Monitor camera recorder installation base
5
From Japan
On 2016-11-01 15:32:42
We used it for the monitoring camera installed in the food factory. Because it is a food factory, it is not allowed to generate all rust and the like with inorganic matter. So I procured stainless steel shelf cushion from a monoterror. In addition, acrylic resin was used for the shelf. Because we used 8 mm acrylic resin, we have some weight, but also liked the reception to keep right angle. I judged that I could withstand the weight more than my eyes. I think that this shape is good.
This review is about item#32584702.

Related Products