Buy more than* S$200* and get FREE SHIPPING

Handy Broom and Dust Pan Set

4.00 (8)
Material (dustpan body)
PP
Material (broom bristles)
Fern
Material (backs)
Polyethylene
Material (Handle Part)
PP coated steel pipe
Type
With short handle / dustpan
Overall Length (mm)
770
Width (mm)
250
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 32585874 13.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
When suddenly the cleaning work of going out the work site
5
From Japan
On 2016-07-26 09:06:25
And each time use, is sufficient in quality as long as a temporary purpose. Relatively inexpensive and there is a sense of satisfaction.
This review is about item#32585874.
Cleaning such as dust
4
From Japan
On 2016-07-04 16:25:32
It was anxious to buy because it was pretty cheap, we can use without any problems. Certainly fern had jumped several long, but it is a grade which is not worried.
This review is about item#32585874.
clean up
5
From Japan
On 2015-12-17 12:09:13
Hair loss is also less, also it was inexpensive. I would also like to use to continue in the future.
This review is about item#32585874.
clean up
5
From Japan
On 2015-08-07 17:54:50
Easy-to-use. Site is a good feeling will be clean.
This review is about item#32585874.
Cleaning of parking
4
From Japan
On 2015-03-23 11:37:40
Dustpan and broom is better than being put away in a compact.
This review is about item#32585874.
clean up
3
From Japan
On 2013-10-14 18:05:48
At a price commensurate, since it can store a set convenient.
This review is about item#32585874.
clean up
3
From Japan
On 2013-02-20 17:01:16
Influence or 5-6 this as the red fern of humidity were skew-whiff from before use.
This review is about item#32585874.
Sweeping
3
From Japan
On 2012-10-11 14:41:31
Cheap is price. Economical where you can also set the commercial broom.
This review is about item#32585874.

Related Products