Buy more than* S$200* and get FREE SHIPPING

PP Table Hoki

4.14 (14)
Material (Handle Part)
PP
Material (Brush Part)
PP
Trim Length (mm)
85
Overall Length (mm)
206
Thickness (mm)
15
Width (mm)
110
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32585883 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 2
1 star 0
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
For cleaning swarf
5
From Japan
On 2016-06-28 21:51:13
Looking at other people's impressions, I wonder if the price and quality are good
This review is about item#32585883.
To clean the table
2
From Japan
On 2015-12-28 20:05:14
The quality is not good. First of all, it is difficult to hold the handle part badly. The tip of the brush falls apart and needs to be trimmed with scissors and the like. At the 100 yen shop, there is a more serious one with dust attachment.
This review is about item#32585883.
Cleaning powder cleaning
5
From Japan
On 2015-12-09 21:43:56
Palp is softened by sucking oil, so it will be able to expect durability though it is high in oil resistance because the material has PP on the waist.
This review is about item#32585883.
Machine cleaning
5
From Japan
On 2015-11-26 16:47:29
Exhibiting considerable merits in the details of the machine We will continue to purchase
This review is about item#32585883.
Purchase for machine tool cleaning
2
From Japan
On 2015-11-25 15:07:52
I bought it for cleaning of the rubber product cutting machine tool and saw it. Although there are things using natural materials and those of polyester material as well as this product, it is actually the case that we can not find products that I like. Unfortunately, this item is also good at beginning use, but gradually the tip of the hair curls up and the hair ends spread like a mass. Although it lasts long though it is this, it can not be used for the cleaning of the details.
This review is about item#32585883.
Kiriko
5
From Japan
On 2015-07-04 17:12:01
I am using iron cleaning. It is strong and useful.
Cleaning desks and cleaning window rails etc.
3
From Japan
On 2015-06-26 15:46:16
I am satisfied with using it normally.
This review is about item#32585883.
Cleaning machine
5
From Japan
On 2015-01-15 17:26:50
The brush is strong
This review is about item#32585883.
Cleaning of the workbench
5
From Japan
On 2014-09-16 13:11:51
It is better to hold than Araki Hawk
This review is about item#32585883.
Rising squirrel on the desk
5
From Japan
On 2014-02-05 17:50:45
Just fine size, better usability if it is a set of good usability is better
This review is about item#32585883.

Related Products