Buy more than* S$200* and get FREE SHIPPING

Hand Broom

3.95 (21)
Handle Length (mm)
About 130
Material (Brush Part)
Palm
Trim Length (mm)
About 85
Type
Soft
Overall Length (mm)
About 215
Thickness (mm)
About 13
Width (mm)
About 65
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32585892 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 7
3 star 4
2 star 1
1 star 1
Review Rating: 3.95
21 Customer Reviews
The reviews are automatic translation.
Lathe operation
5
From Japan
On 2017-10-23 11:10:47
I am using it for cleaning the facet but it is a good feeling. I get a little hair loss.
This review is about item#32585892.
Device maintenance
3
From Japan
On 2017-09-21 19:26:53
I am concerned for hair loss. Easy to use when cutting a little.
This review is about item#32585892.
To clean the grinder
4
From Japan
On 2016-12-02 12:00:20
I attempted to order with palm material that the hair is soft. It certainly is thinner and thinner than the ones I have used so far and sweeps out the shavings of the gap. However, it is often said that the fern pimpled pierced the tip of the hair foot like a thorn when cleaning the items held in his hand. I think that this item is hard to penetrate softly, for the moment (haha) I think that it is a high eyed but good item.
This review is about item#32585892.
Cleaning of cutting waste during milling
5
From Japan
On 2016-11-21 12:49:16
It's easy to use with just good hardness. I will repeat next time as well
This review is about item#32585892.
Hoki
5
From Japan
On 2016-09-30 21:27:04
Chili Hawki is made of natural materials and is very easy to use
This review is about item#32585892.
When painting work
4
From Japan
On 2016-06-14 15:35:45
I am satisfied with no problem in terms of cost.
This review is about item#32585892.
Metal Processing
3
From Japan
On 2016-05-31 14:50:59
Especially not possible nor impossible
This review is about item#32585892.
Cleaning of machine tool clamp
4
From Japan
On 2016-02-26 14:49:49
It is a repeater. In some cases you may think that there is little elasticity of the palm, but I am satisfied with the whole.
This review is about item#32585892.
Hoki
1
From Japan
On 2015-06-22 08:14:36
The tip of the hair was softer than I expected. I would like to purchase if there is a harder one
This review is about item#32585892.
Clean up the facets around the machine
5
From Japan
On 2015-02-06 21:16:23
Strong and easy to use
This review is about item#32585892.

Related Products