Buy more than* S$200* and get FREE SHIPPING

Aluminum Shelf Bracket

4.60 (5)
Color
White
Finishing Material
Die-cast aluminum / powder coating
...see all
Product Options
ADD TO CART
Withstand Load (kg) Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load (kg) Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 200x250 1PC 1 - 32585524 15.10 SGD
In stock
25 150x200 1PC 1 - 32585515 12.29 SGD
In stock
30 200x300 1PC 1 - 32585533 19.36 SGD
In stock
25 65x100 1PC 1 - 32585497 8.67 SGD
In stock
20 100x150 1PC 1 - 32585506 9.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Shelving
3
From Japan
On 2017-05-24 16:40:24
I use it for shelf support, but the length of the attached screw is not good. I would like a little more variation, or even the number of screws.
This review is about item#32585524.
Shelf support
5
From Japan
On 2017-03-13 12:26:18
It is simply a nice product. The appearance and installation is perfect.
This review is about item#32585533.
Shelf's stay
5
From Japan
On 2016-08-09 18:22:58
I use it on the stay of the decorative shelf board. Because it is aluminum material, it is light and has strength, so I use it preference.
This review is about item#32585515.
Receiving a shelf board
5
From Japan
On 2016-01-28 02:10:13
Product strength, texture, accessories are good things for the price, it is a practical design feeling. The color is a slightly grayish white color rather than pure white. I am very satisfied with the product, I will purchase it additionally. However, there was a lot of scratches that seemed to have been made by rubbing between goods during shipping because the packing at this time was poor. There are things that cushioning materials etc. have made no meaning here several times, so I think if you can pay attention.
This review is about item#32585533.
Making shelves
5
From Japan
On 2013-10-14 09:21:43
It is solidly made, it is light and very nice. The price is also cheap, so I would like to purchase again.
This review is about item#32585497.

Related Products