Buy more than* S$200* and get FREE SHIPPING

Two-Headed Bit No.2

3.33 (3)
Tip Size (#)
2
Outlet corner opposite side (mm)
6.35
Blade Shape
+
Finishing Material
Satin finish
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 1Set(5PC) 1 DB-51-5 32585542 5.99 SGD
In stock
110 1Set(5PC) 1 DB-52-5 32585551 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Drive course thread
1
From Japan
On 2013-06-18 16:15:57
Variations of Yamagata-like shape were large, and there were many that did not engage even if they hit the same course thread.
This review is about item#32585542.
Driving screws to steel
4
From Japan
On 2013-05-07 17:43:52
It is usable without problems. Strength etc. are comparable to those of other products.
This review is about item#32585551.
Maintain conservation by yourself and try to reduce expenses
5
From Japan
On 2012-07-10 16:33:42
Very good 100 yen It is different from shop items
This review is about item#32585542.

Related Products