Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socket bit for electric driver

5.00 (2)
Purpose
Screwdriver bits / For architecture, interior design and general work Socket bits/ For bolt tightening operation.
Finishing Material
(SCREWDRIVER BITS) S-2 / SATIN FINISH (Socket bits) CR-v steel, satin finish
Set Contents
Double-head driver bit ((+)No.1 x 65 mm (+)No.2 x 65 mm) Socket bits (8.9 / 6.7 / 10.11 12.13 mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 DB-24 32585576 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair work · Maintenance
5
From Japan
On 2014-02-13 14:57:16
Very convenient and satisfied.
This review is about item#32585576.
Tightening work
5
From Japan
On 2013-02-22 14:42:24
It was saved by a handy line-up for everyday use
This review is about item#32585576.

Related Products