Buy more than* S$200* and get FREE SHIPPING

4 Color Ball Point Pen

2.50 (4)
Ball Tip Diameter(mm)
0.7
Ink Color
Black / Green / Red / Blue
Type
Fine print
Overall Length (mm)
About 14.5
Material
(Body axis) MBS (Nock) ABS (Grip) PPT (Tube) PP (Chip) Tungsten Spring steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 33049247 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
Writing
4
From Japan
On 2015-08-11 02:41:10
Although it is convenient, it is a little disappointing that it will be impossible to write immediately.
This review is about item#33049247.
For writing and drawing outdoors
4
From Japan
On 2015-04-16 10:44:55
price. That's all. Because there are lots of losses outdoors, this is convenient because I want to arrange many cheap ones.
This review is about item#89792254.
Drawing check
1
From Japan
On 2011-04-08 09:29:54
The part where the core comes out was lacking, and when I tried to write out with a core, the tip of the core moved and it became impossible to write.
This review is about item#33049247.
General Secretary
1
From Japan
On 2010-09-11 11:31:26
The lock of the notch part of the color selection is weak, and when writing it is often the case that the lead is retracted.
This review is about item#33049247.

Related Products