Buy more than* S$200* and get FREE SHIPPING

Hyper-Bit Combination Type

4.50 (4)
Blade Shape
+
Hexagon Opposite Side(mm)
6.35
Specification
with magnet
...see all>
Product Options
ADD TO CART
Tip Size (#) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2, 3 110 - 1Bag(2PC) 1 AHPM-2311 32585716 7.21 SGD
In stock
1, 2 65 395-9821 1Bag(2PC) 1 AHPM-1265 32585682 5.83 SGD
In stock
1, 2 110 395-9813 1Bag(2PC) 1 AHPM-1211 32585691 7.21 SGD
In stock
2, 3 65 395-9848 1Bag(2PC) 1 AHPM-2365 32585707 5.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Maintenance of the city cycle
3
From Japan
On 2017-02-16 18:20:09
Although it is not used at all times, Phillips screw # 3 is used for the bracket for fixing the roller brake of the city cycle. This product is well fitted to the Phillips screw well and it is used with the VESSEL Ball Grip Bit Replacement Grip purchased earlier. For ease of use, a driver with a handle is better, but it is difficult to arrange everything up to things not used regularly, this combination is acceptable if you use this combination.
This review is about item#32585716.
+ 1 & + 2 During alternate work
5
From Japan
On 2016-06-24 17:22:30
Satisfied normally, + 2 is slippery for a while
This review is about item#32585691.
Maintenance time, carrying time
5
From Japan
On 2016-06-06 20:27:12
It is +2 common, and +1 necessary for maintaining accessories such as notebook PCs and remote control is a combination. If you have a replacement driver, something useful is something to stab this.
This review is about item#32585691.
Toilet replacement work
5
From Japan
On 2014-09-17 20:50:23
There were a lot of the 3rd screws in the fixed part of the toilet, so I bought a bit each time, but thanks to this, I got easier.
This review is about item#32585716.

Related Products