Buy more than* S$200* and get FREE SHIPPING

Pocket Magnifying Glass

Storage Dimensions (mm)
50, 50
Magnification
10, 10
Lens Diameter (phi mm)
20, 20
Type
Pocket Magnifier
Weight (g)
48, 48
Overall Length (mm)
83, 83
Specification
Magnification 10 x / 20 mm diameter lens pocket Loupe
Accessories
With storage case, With storage case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-50 05239096 30.99 SGD
In stock
ADD TO CART

Related Products