Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, rubber grip type, with auto lock fun

5.00 (2)
Compatible Replacement Blade
Each company L-shaped blade, All company L type blade
Standard
L type, L type
Overall Length (mm)
165, 165
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32585804 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When cutting construction materials
5
From Japan
On 2017-04-02 16:30:14
I was looking for a handy and easy-to-use hand not to get tired and it was good to buy this product.
This review is about item#32585804.
Unpacking corrugated cardboard etc.
5
From Japan
On 2013-03-17 18:49:21
Since the stopper firmly holds the blade, pressed products are easy to slash.
This review is about item#32585804.

Related Products