Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, rubber grip type, with lock function

1.50 (2)
Purpose
For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting
Compatible Replacement Blade
Each company oversized H-type blade, All company H type blade
Blade Thickness (mm)
0.7, 0.7
Blade Width (mm)
25, 25
Standard
H type, H type
Overall Length (mm)
185, 185
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32585822 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Thick cutting
1
From Japan
On 2011-07-19 19:24:46
The part of the grip and the case of the blade (metal part) are shifted, the fixing screw of the blade is loosened small though it should be able to put power with the thick blade.
This review is about item#32585822.
Cutting of veneer, acrylic plate etc.
2
From Japan
On 2011-07-03 23:42:35
Although it is cheap, · I have a feeling of use · I want to watch a small scratch on the grip and put the exhibit in the case and sell it. Because it is an oversized blade, it looks good for cutting thick objects.
This review is about item#32585822.

Related Products