Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, rubber grip type, with 5 replacement

3.33 (3)
Compatible Replacement Blade
Each company L-shaped blade, All company L type blade
Standard
L type, L type
Overall Length (mm)
170, 170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32585813 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
PP band cutting
3
From Japan
On 2017-11-11 15:39:53
It is solid, it is easy to submit.
This review is about item#32585813.
easy work
3
From Japan
On 2016-06-07 19:50:52
It is a reasonable product.
This review is about item#32585813.
Electric construction cable peeling
4
From Japan
On 2013-06-13 21:42:26
Feeling good, but it felt heavier than the products of other companies. Can aluminum be made lighter?
This review is about item#32585813.

Related Products