Buy more than* S$200* and get FREE SHIPPING

Display Home Lever Lock, Type 2, Copper Bronze

4.80 (5)
Purpose
For toilet
Matching Door Thickness (mm)
29 - 45
Functions
Indicating lock (type 2)
Finishing
Copper bronze
Material
(Handles / seat) zinc die-cast , (latch body) press steel plate
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 HL-4C 32585926 44.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Toilet handle lever exchange
4
From Japan
On 2015-06-20 09:27:45
There is also the other people review, but the orientation of the received items of the lever was the opposite. There is no description that can change the direction of the lever in the manual, I think trying to return. But I noticed a look at the actual thing. Since the lever and the base portion had been mounting in the C ring, we were able to safely repair mounting to reverse once remove the C ring.
This review is about item#32585926.
toilet
5
From Japan
On 2015-03-03 13:09:39
It was in trouble broken suddenly. Was saved can be easily replaced.
This review is about item#32585926.
We are the condominium management business
5
From Japan
On 2014-09-11 20:35:06
It can be attached without discomfort also because it is the same manufacturer was removed
This review is about item#32585926.
Exchange of taken
5
From Japan
On 2013-09-25 21:24:38
Very easy to exchange, we are satisfied.
This review is about item#32585926.
It replaced the old goods of {doorknob "long-term use
5
From Japan
On 2012-12-30 09:55:50
Light in the design is good, smooth motion, but have been firmly not made of loose. * Drawings of net of catalog instructions and, but ordered the same thing of a photograph, arrival goods mounting installation specifications were left and right reverse As requested, specify that there is a left and right to the specifications. And, I think the best.
This review is about item#32585926.

Related Products