Buy more than* S$200* and get FREE SHIPPING

Engine Bush Cutter

5.00 (2)
Fuel Mixture Ratio
(Gasoline: two-stroke oil only) 25: 1
Lever Type
Tension lever
Antivibration Device
Holder anti-vibration
Mowing Blade (Phi mm)
230 (Fine Tipped)
Displacement Volume (mL)
20
Tank Capacity (L)
0.4
Stroke
2
Weight (kg)
4.3
Overall Length (mm)
1730
Accessories
Tipped (230mm), blade cover, shoulder band, tool set, safety glasses
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MEM201ST 40383095 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cut the undergrowth of fruit trees
5
From Japan
On 2015-06-08 18:48:19
Since only a few have no fruit (figs and peaches) until this had cut the undergrowth with electric clippers (with code). However, under the fruit trees had been cut in a semi-crouching position. Since the hips come tired to hurt, it was a mowing by moving only the hand stays in one place. If you do this it will be cut with clippers the code. If you know had accidentally cut by quite as often. It took a long time because then we speak comes to repair the code resume mowing. No longer it is possible to cut the cord this time because I was in with engine. Arm is also able to mow the tree of grass do not have to be a long because the kneeling position. The weight of the mower may not as much as a burden, the center of gravity was used to light the fact that there is close at hand. It is prima facie satisfied.
This review is about item#40383095.
Mowing between the barns of livestock farms
5
From Japan
On 2011-08-26 01:45:04
It is also suitable for women in the lightweight to use
This review is about item#32585987.

Related Products