Buy more than* S$200* and get FREE SHIPPING

Double-faced Measuring Tape

5.00 (1)
Material (Spring)
SK material
Scale Specification
Meter scale
Material (case)
ABS resin
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Materials (tape) JIS Standard Tape Width (mm) Length (m) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Materials (tape) JIS Standard Tape Width (mm) Length (m) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2337 SK material (acrylic resin-coated) Primary 22 5.5 With belt clip 240 334-9012 1PC 1 CF22-55BP 32586854 25.99 SGD
In stock
2-2337 SK material (acrylic resin-coated) Primary 25 7.5 Large with Belt Clip 375 334-9039 1PC 1 CF25-75BP 32586872 32.99 SGD
In stock
- SK material (acrylic resin coat) 1st class 19 3.5 With belt clip 158 334-8989 1PC 1 CF19-35BP 32586827 18.99 SGD
In stock
- SK material (acrylic resin coat) 1st class 19 5.5 With belt clip 215 334-8997 1PC 1 CF19-55BP 32586836 21.99 SGD
In stock
- SK material (acrylic resin coat) 1st class 19 7.5 With belt clip 288 334-9004 1PC 1 CF19-75BP 32586845 30.99 SGD
In stock
- SK material (acrylic resin coat) 1st class 25 5.5 Large scale belt clip 260 334-9021 1PC 1 CF25-55BP 32586863 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for various work. It is a big success.
5
From Japan
On 2015-09-15 18:49:08
I think that it was better to buy a stopper attachment.
This review is about item#32586836.

Related Products