Buy more than* S$200* and get FREE SHIPPING

New Super Power Garbage Bag, Recycled Material

4.20 (5)
Caution
Semi-transparent is slightly bluish striking color.
Thickness x Width x Length (mm)
0.013x650x800
Capacity (L)
45
Color
Translucent
Material
N-SPB
Type
Polyethylene bag
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 Karudeko N-SPB 32586066 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Garbage bag
1
From Japan
On 2014-12-07 14:44:31
The bag is weak for the price. The title is also reminiscent of an image that it is hard to break and strong, but it is disappointing. I do not want to buy again, it is also a problem to attach catch phrases like hype. The credibility of the monotaro itself was also lost.
This review is about item#32586066.
Office garbage
5
From Japan
On 2013-10-26 10:37:36
I am relieved because the material is also solid.
This review is about item#32586066.
Picking up garbage in the area
5
From Japan
On 2013-03-17 17:59:42
Although there was no thickness and strength was inferior, it was easy to handle such as taking out. The price is reasonable.
This review is about item#32586066.
For ordinary garbage disposal
5
From Japan
On 2012-11-04 16:57:43
I am using regenerated plastic but I'm glad. Slightly light blue and translucent is also right.
This review is about item#32586066.
Used as garbage bag of resource garbage
5
From Japan
On 2012-08-28 19:46:52
The price is cheap even with 20 sheets, and it is enough if you use it normally. It is also a good place with an Eco Mark using 50% recycled plastic. Although the bags themselves are thin, we do not mind the thinness because there is more strength than usual garbage bags.
This review is about item#32586066.

Related Products