Buy more than* S$200* and get FREE SHIPPING

New Super Power Garbage Bag

4.67 (3)
Thickness x Width x Length (mm)
0.015x800x900
Capacity (L)
70
Color
Semi-transparent
Material
N-SPB
Type
Polyethylene bag
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 Karudeko N-SPB 32586075 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Attached to the trash box inside the company
4
From Japan
On 2015-01-23 13:32:42
Slightly strong for light weight. Although I opened a hole with a pointed object, I could not use it without problems as I did not get torn as soon as I lifted it. I am satisfied because it is this amount of money while having the strength to withstand ordinary use.
This review is about item#32586075.
For incineration trash
5
From Japan
On 2014-10-23 13:31:24
By using recycled material, thinness is satisfactory and cost is also satisfactory. I purchase it every month. It would be even better if there are 20 sheets × 10 bags of benefit type if possible.
This review is about item#32586075.
Electrical work (LED lighting)
5
From Japan
On 2012-08-03 23:03:44
I love this price and this thinness I like to fold the packaging material (cardboard) of the 40 W type fluorescent lamp into half, but I can not break it, but I do not know if I treat it violently ... Everyone this is good! I am saying that
This review is about item#32586075.

Related Products