Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

New Super Power Garbage Bag

4.50 (2)
Thickness x Width x Length (mm)
0.015x900x1000
Capacity (L)
90
Color
Semi-transparent
Material
N-SPB
Type
Polyethylene bag
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 Karudeko N-SPB 32586084 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I put the trash which I got out on the scene.
5
From Japan
On 2014-01-21 09:29:14
I am satisfied with this strength, size at this price. Because I often use it I will purchase again.
This review is about item#32586084.
Disposal of garbage
4
From Japan
On 2013-07-04 10:33:00
I feel that intensity is weak a little.
This review is about item#32586084.

Related Products