Buy more than* S$200* and get FREE SHIPPING

100V TURBO FLEX/2517 300V 20AWGx2C

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Twisted
Twisting the Sensing in a circle
Insulation Resistance (M ohm/km)
10 (at the minimum / 20 ℃)
Test Voltage
Underwater 2000
Overall Length (m)
100
Material
Conductor / thinning annealed copper set the line, insulator / 105 ℃ rated heat-resistant non-lead vinyl, sheath / 105 ℃ rated heat, oil, cold, matte non-lead vinyl
...see all>
Product Options
ADD TO CART
Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Insulator Thickness (mm) Tape Number of Cores Conductor Size (mm2) Allowable Current (A) Sheath Outer Diameter (mm) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Insulator Thickness (mm) Tape Number of Cores Conductor Size (mm2) Allowable Current (A) Sheath Outer Diameter (mm) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
59.1 (maximum) 35 0.4 - 3 0.3 4 4.8 1.55 0.75 65/0.08 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 22AWG (0.3SQ) x 3C 32586312 209.99 SGD
Shipped after 2018-06-01
59.1 (maximum) 60 0.4 - 6 0.3 4 6.3 1.55 0.75 65/0.08 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 22AWG (0.3SQ) x 6C 32586346 339.99 SGD
Shipped after 2018-06-01
35.6 (maximum) 75 0.5 - 5 0.5 5 7.3 1.96 0.96 108/0.08 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 20AWG (0.5SQ) x 5C 32586443 409.99 SGD
Shipped after 2018-06-01
25.3 (maximum) 60 0.6 - 2 0.75 8 6.7 2.3 1.1 67/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 19AWG (0.75SQ) x 2C 32586531 289.99 SGD
Shipped after 2018-06-01
25.3 (maximum) 70 0.6 - 3 0.75 8 7.1 2.3 1.1 67/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 19AWG (0.75SQ) x 3C 32586547 339.99 SGD
Shipped after 2018-06-01
25.3 (maximum) 85 0.6 - 4 0.75 8 7.7 2.3 1.1 67/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 19AWG (0.75SQ) x 4C 32586556 409.99 SGD
Shipped after 2018-06-01
15.2 (maximum) 140 0.6 - 5 1.25 11 9.5 2.7 1.5 112/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 17AWG (1.25SQ) x 5C 32586687 629.99 SGD
Shipped after 2018-06-01
15.2 (maximum) 190 0.6 - 7 1.25 9 11.2 2.7 1.5 112/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 17AWG (1.25SQ) x 7C 32586705 789.99 SGD
Shipped after 2018-06-01
15.2 (maximum) 215 0.6 - 8 1.25 9 12 2.7 1.5 112/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 17AWG (1.25SQ) x 8C 32586714 919.99 SGD
Shipped after 2018-06-01
15.2 (maximum) 340 0.6 Tape lap winding 12 1.25 8 16.1 2.7 1.5 112/0.12 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 17AWG (1.25SQ) x 12C 32586732 1,339.99 SGD
Shipped after 2018-06-01
35.6 (maximum) 4.5 0.5 - 2 0.5 6 5.9 1.96 0.96 108/0.08 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 20AWG (0.5SQ) x 2C 32586416 219.99 SGD
Shipped after 2018-06-01
35.6 (maximum) 55 0.5 - 3 0.5 6 6.2 1.96 0.96 108/0.08 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 20AWG (0.5SQ) x 3C 32586425 299.99 SGD
Shipped after 2018-06-01
35.6 (maximum) 65 0.5 - 4 0.5 6 6.7 1.96 0.96 108/0.08 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 20AWG (0.5SQ) x 4C 32586434 339.99 SGD
Shipped after 2018-06-01
35.6 (maximum) 115 0.5 - 8 0.5 5 9.1 1.96 0.96 108/0.08 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 20AWG (0.5SQ) x 8C 32586477 529.99 SGD
Shipped after 2018-06-01
35.6 (maximum) 225 0.5 Tape lap winding 20 0.5 3 12.6 1.96 0.96 108/0.08 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 20AWG (0.5SQ) x 20C 32586513 1,109.99 SGD
Shipped after 2018-06-01
25.3 (maximum) 305 0.6 Tape lap winding 20 0.75 4 14.6 2.3 1.1 67/0.12 1.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 19AWG (0.75SQ) x 20C 32586635 1,749.99 SGD
Shipped after 2018-06-01
15.2 (maximum) 455 0.6 Tape lap winding 20 1.25 6 17.3 2.7 1.5 112/0.12 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 17AWG (1.25SQ) x 20C 32586757 2,449.99 SGD
Shipped after 2018-06-01
59.1 (maximum) 110 0.4 Tape lap winding 12 0.3 3 9.5 1.55 0.75 65/0.08 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 22AWG (0.3SQ) x 12C 32586373 539.99 SGD
Shipped after 2018-06-01
35.6 (maximum) 370 0.5 Tape lap winding 30 0.5 3 16.5 1.96 0.96 108/0.08 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 20AWG (0.5SQ) x 30C 32586522 1,749.99 SGD
Shipped after 2018-06-01
25.3 (maximum) 100 0.6 - 5 0.75 7 8.4 2.3 1.1 67/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 19AWG (0.75SQ) x 5C 32586565 519.99 SGD
Shipped after 2018-06-01
15.2 (maximum) 115 0.6 - 4 1.25 14 8.7 2.7 1.5 112/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 17AWG (1.25SQ) x 4C 32586671 469.99 SGD
Shipped after 2018-06-01
15.2 (maximum) 260 0.6 Tape lap winding 10 1.25 8 13.8 2.7 1.5 112/0.12 1.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 17AWG (1.25SQ) x 10C 32586723 1,109.99 SGD
Shipped after 2018-06-01
9.83 (maximum) 100 0.6 - 2 2.0 20 8.2 3.0 1.8 80/0.18 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 15AWG (2SQ) x 2C 32586775 409.99 SGD
Shipped after 2018-06-01
59.1 (maximum) 50 0.4 - 5 0.3 4 5.9 1.55 0.75 65/0.08 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 22AWG (0.3SQ) x 5C 32586337 309.99 SGD
Shipped after 2018-06-01
59.1 (maximum) 75 0.4 - 8 0.3 3 7.4 1.55 0.75 65/0.08 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 22AWG (0.3SQ) x 8C 32586355 399.99 SGD
Shipped after 2018-06-01
35.6 (maximum) 135 0.5 Tape lap winding 10 0.5 4 10.5 1.96 0.96 108/0.08 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 20AWG (0.5SQ) x 10C 32586486 599.99 SGD
Shipped after 2018-06-01
25.3 (maximum) 140 0.6 - 7 0.75 6 9.8 2.3 1.1 67/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 19AWG (0.75SQ) x 7C 32586583 599.99 SGD
Shipped after 2018-06-01
15.2 (maximum) 675 0.6 Tape lap winding 30 1.25 5 21.5 2.7 1.5 112/0.12 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 17AWG (1.25SQ) x 30C 32586766 3,349.99 SGD
Shipped after 2018-06-01
9.83 (maximum) 155 0.6 - 4 2.0 20 9.5 3.0 1.8 80/0.18 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 15AWG (2SQ) x 4C 32586793 579.99 SGD
Shipped after 2018-06-01
9.83 (maximum) 220 0.6 - 6 2.0 13 11.3 3.0 1.8 80/0.18 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 15AWG (2SQ) x 6C 32586811 889.99 SGD
Shipped after 2018-06-01
59.1 (maximum) 30 0.4 - 2 0.3 4 4.6 1.55 0.75 65/0.08 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 22AWG (0.3SQ) x 2C 32586303 189.99 SGD
Shipped after 2018-06-01
59.1 (maximum) 120 0.4 Tape lap winding 16 0.3 3 9.3 1.55 0.75 65/0.08 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 22AWG (0.3SQ) x 16C 32586382 759.99 SGD
Shipped after 2018-06-01
35.6 (maximum) 105 0.5 - 7 0.5 5 8.5 1.96 0.96 108/0.08 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 20AWG (0.5SQ) x 7C 32586461 509.99 SGD
Shipped after 2018-06-01
25.3 (maximum) 240 0.6 Tape lap winding 16 0.75 5 13.2 2.3 1.1 67/0.12 1.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 19AWG (0.75SQ) x 16C 32586626 1,189.99 SGD
Shipped after 2018-06-01
25.3 (maximum) 485 0.6 Tape lap winding 30 0.75 4 18.8 2.3 1.1 67/0.12 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 19AWG (0.75SQ) x 30C 32586644 2,319.99 SGD
Shipped after 2018-06-01
9.83 (maximum) 125 0.6 - 3 2.0 20 8.7 3.0 1.8 80/0.18 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 15AWG (2SQ) x 3C 32586784 469.99 SGD
Shipped after 2018-06-01
59.1 (maximum) 90 0.4 Tape lap winding 10 0.3 3 8.4 1.55 0.75 65/0.08 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 22AWG (0.3SQ) x 10C 32586364 469.99 SGD
Shipped after 2018-06-01
59.1 (maximum) 220 0.4 Tape lap winding 30 0.3 2 12.5 1.55 0.75 65/0.08 1.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 22AWG (0.3SQ) x 30C 32586407 1,369.99 SGD
Shipped after 2018-06-01
35.6 (maximum) 90 0.5 - 6 0.5 5 7.9 1.96 0.96 108/0.08 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 20AWG (0.5SQ) x 6C 32586452 449.99 SGD
Shipped after 2018-06-01
35.6 (maximum) 185 0.5 Tape lap winding 16 0.5 4 11.4 1.96 0.96 108/0.08 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 20AWG (0.5SQ) x 16C 32586504 909.99 SGD
Shipped after 2018-06-01
25.3 (maximum) 185 0.6 Tape lap winding 10 0.75 6 11.9 2.3 1.1 67/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 19AWG (0.75SQ) x 10C 32586601 779.99 SGD
Shipped after 2018-06-01
25.3 (maximum) 225 0.6 Tape lap winding 12 0.75 5 13.6 2.3 1.1 67/0.12 1.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 19AWG (0.75SQ) x 12C 32586617 959.99 SGD
Shipped after 2018-06-01
15.2 (maximum) 80 0.6 - 2 1.25 14 7.6 2.7 1.5 112/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 17AWG (1.25SQ) x 2C 32586653 339.99 SGD
Shipped after 2018-06-01
15.2 (maximum) 95 0.6 - 3 1.25 14 8 2.7 1.5 112/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 17AWG (1.25SQ) x 3C 32586662 399.99 SGD
Shipped after 2018-06-01
15.2 (maximum) 160 0.6 - 6 1.25 10 10.3 2.7 1.5 112/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 17AWG (1.25SQ) x 6C 32586696 709.99 SGD
Shipped after 2018-06-01
59.1 (maximum) 42 0.4 - 4 0.3 4 5.2 1.55 0.75 65/0.08 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 22AWG (0.3SQ) x 4C 32586321 289.99 SGD
Shipped after 2018-06-01
59.1 (maximum) 145 0.4 Tape lap winding 20 0.3 2 10.2 1.55 0.75 65/0.08 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 22AWG (0.3SQ) x 20C 32586391 979.99 SGD
Shipped after 2018-06-01
35.6 (maximum) 175 0.5 Tape lap winding 12 0.5 4 11.7 1.96 0.96 108/0.08 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 20AWG (0.5SQ) x 12C 32586495 719.99 SGD
Shipped after 2018-06-01
25.3 (maximum) 115 0.6 - 6 0.75 7 9.1 2.3 1.1 67/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 19AWG (0.75SQ) x 6C 32586574 529.99 SGD
Shipped after 2018-06-01
25.3 (maximum) 160 0.6 - 8 0.75 6 10.6 2.3 1.1 67/0.12 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 19AWG (0.75SQ) x 8C 32586592 669.99 SGD
Shipped after 2018-06-01
15.2 (maximum) 375 0.6 Tape lap winding 16 1.25 7 15.7 2.7 1.5 112/0.12 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 17AWG (1.25SQ) x 16C 32586741 2,059.99 SGD
Shipped after 2018-06-01
9.83 (maximum) 185 0.6 - 5 2.0 14 10.3 3.0 1.8 80/0.18 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TURBO FLEX UL2517 15AWG (2SQ) x 5C 32586802 759.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products