Buy more than* S$200* and get FREE SHIPPING

Soft Vinyl Cabtyre cable

4.74 (19)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Thickness of Insulator (mm)
0.6
Rating
300V
Color
Black
...see all>
Product Options
ADD TO CART
Wire Thickness (mm2) Overall Length (m) Core Color Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Sheath Standard Thickness (mm) Final Outer Diameter (mm) Number of Cores Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Thickness (mm2) Overall Length (m) Core Color Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Sheath Standard Thickness (mm) Final Outer Diameter (mm) Number of Cores Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 10 Black-and-white green / yellow 2.7 1.5 50/0.18 15.1 1 7.8 3 1Roll 1 S-VCTF1.25X3Core WhiteBlackGreen/Yellow 32587073 31.99 SGD
In stock
2 10 Black-and-white green / yellow 3 1.8 37/0.26 9.79 1 8.5 3 1Roll 1 S-VCTF2X3Core WhiteBlackGreen/Yellow 32587082 37.99 SGD
In stock
0.75 20 Black and white 2.3 1.1 30/0.18 25.1 1 6.6 2 1Roll 1 S-VCTF0.75X2Core 32587091 40.99 SGD
In stock
2 20 Black-and-white green / yellow 3 1.8 37/0.26 9.79 1 8.5 3 1Roll 1 S-VCTF2X3 core black-and-white green / yellow 32587204 72.99 SGD
In stock
1.25 20 Black-and-white green / yellow 2.7 1.5 50/0.18 15.1 1.0 7.8 3 1Roll 1 S-VCTF1.25X3 core black-and-white green / yellow 32587195 61.99 SGD
In stock
1.25 20 Black-and-white red 2.7 1.5 50/0.18 15.1 1 7.8 3 1Roll 1 S-VCTF1.25X3 core 32587134 59.99 SGD
In stock
0.75 20 Black-and-white red 2.3 1.1 30/0.18 25.1 1 7 3 1Roll 1 S-VCTF0.75X3 core 32587107 49.99 SGD
In stock
0.75 - Black-and-white green / yellow 2.3 1.1 30/0.18 25.1 1.0 7.0 3 1Roll 1 S-VCTF0.75X3 core black-and-white green / yellow 32587064 26.99 SGD
In stock
0.75 20 Black-and-white green / yellow 2.3 1.1 30/0.18 25.1 1.0 7.0 3 1Roll 1 S-VCTF0.75X3 core black-and-white green / yellow 32587186 62.99 SGD
Shipped after 2018-01-31
1.25 20 Black and white 2.7 1.5 50/0.18 15.1 1 7.4 2 1Roll 1 S-VCTF1.25X2 core 32587125 50.99 SGD
In stock
0.75 20 Black and white red green 2.3 1.1 30/0.18 25.1 1 7.6 4 1Roll 1 S-VCTF0.75X4 core 32587116 55.99 SGD
In stock
0.75 10 Black and white 2.3 1.1 30/0.18 25.1 1.0 6.6 2 1Roll 1 S-VCTF0.75X2-CORE 32586976 21.99 SGD
In stock
0.75 10 Black and white red 2.3 1.1 30/0.18 25.1 1.0 7.0 3 1Roll 1 S-VCTF0.75X3-CORE 32586985 26.99 SGD
In stock
0.75 10 Black and White Red Green 2.3 1.1 30/0.18 25.1 1.0 7.6 4 1Roll 1 S-VCTF0.75X4 cores 32586994 28.99 SGD
In stock
1.25 10 Black and white 2.7 1.5 50/0.18 15.1 1.0 7.4 2 1Roll 1 S-VCTF1.25X2-CORE 32587003 26.99 SGD
In stock
1.25 10 Black and white red 2.7 1.5 50/0.18 15.1 1.0 7.8 3 1Roll 1 S-VCTF1.25X3-CORE 32587012 30.99 SGD
In stock
1.25 10 Black and white red green 2.7 1.5 50/0.18 15.1 1.0 8.5 4 1Roll 1 S-VCTF1.25X4-CORE 32587021 35.99 SGD
In stock
2 10 Black and white 3.0 1.8 37/0.26 9.79 1.0 8.0 2 1Roll 1 S-VCTF2X2-CORE 32587037 31.99 SGD
In stock
2 10 Black and white red 3.0 1.8 37/0.26 9.79 1.0 8.5 3 1Roll 1 2XS-VCTF3 core 32587046 37.99 SGD
In stock
2 10 Black and White Red Green 3.0 1.8 37/0.26 9.79 1.0 9.3 4 1Roll 1 S-VCTF2X4-CORE 32587055 43.99 SGD
In stock
1.25 20 Black and white red green 2.7 1.5 50/0.18 15.1 1.0 8.5 4 1Roll 1 S-VCTF1.25X4-CORE 32587143 65.99 SGD
In stock
2 20 Black and white 3.0 1.8 37/0.26 9.79 1.0 8.0 2 1Roll 1 S-VCTF2X2-CORE 32587152 59.99 SGD
In stock
2 20 Black and white red 3.0 1.8 37/0.26 9.79 1.0 8.5 3 1Roll 1 S-VCTF2X3-CORE 32587161 71.99 SGD
In stock
2 20 Black and white red green 3.0 1.8 37/0.26 9.79 1.0 9.3 4 1Roll 1 S-VCTF2X4-CORE 32587177 83.99 SGD
In stock
ADD TO CART

Related Products