Buy more than* S$200* and get FREE SHIPPING

Power Inverter Mini 24V

5.00 (8)
Output Waveform
Square wave
Output Frequency (Hz)
55
Output Voltage (V)
AC100
...see all
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Conversion Efficiency (%) Rated Output (W) Input Voltage (V) Power consumption (A) Maximum Output (W) Accessories Weight (g) Instantaneous Output (W) Operating Temperature (degree C) Input Power Circuit System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Conversion Efficiency (%) Rated Output (W) Input Voltage (V) Power consumption (A) Maximum Output (W) Accessories Weight (g) Instantaneous Output (W) Operating Temperature (degree C) Input Power Circuit System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
79x122x41 80 or more 120 DC24(22.0V - 30.0V) - 150 - 490 Up to 300 (0.1 seconds) -20 - +40 Cigar plug PWM inverter system 1PC 1 HG-150 32602911 55.38 SGD
In stock
108x197x59 80 or more 400 DC24(22.0V - 30.0V) 30 (10x3 body built-in) 500 Battery connection cord 1040 Up to 1000 (0.1 seconds) -20 - +40 Battery connection PWM inverter system 1PC 1 HG-500 32602945 149.90 SGD
Shipped after 2017-03-03
90x145x49 80 or more 200 DC24(22.0V - 30.0V) 15 (flat-type fuse) 250 Battery connection cord, cigar plug cord 620 Up to 500 (0.1 seconds) -20 - +40 Cigar plug, battery connection PWM inverter system 1PC 1 HG-250 32602927 66.09 SGD
In stock
90x145x49 80 or more 280 DC24(22.0V - 30.0V) 20 (flat-type fuse) 350 Battery connection cord, cigar plug cord 650 Up to 700 (0.1 seconds) -20 - +40 Cigar plug, battery connection PWM inverter system 1PC 1 HG-350 32602936 84.95 SGD
In stock
122x270x85 More than 80 800 DC24(22.0V to 30.0V) 60 (20 x 3 body built-in) 1000 Battery connection cord 1690 Up to 2000 (0.1 seconds) -20 to +40 Battery connection PWM system inverter 1PC 1 HG-1000 32602954 369.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Used in the track.
5
From Japan
On 2016-10-27 10:24:10
We are satisfied. It was Cellstar also had been used previously.
This review is about item#32602927.
Pleasure boat
5
From Japan
On 2016-07-10 07:37:02
Inboard Buy for conversion to DC24V → AC100V. This manufacturer any product performance is good.
This review is about item#32602927.
Charge of the radio battery in the vehicle
5
From Japan
On 2016-02-05 18:27:26
Easy-to-use and very useful.
This review is about item#32602927.
As a by a ship of the aquarium Buroa
5
From Japan
On 2015-09-10 19:05:39
Still good if there is a hole for a fixed set on the base. Since the 10-year-based, is Mama.
This review is about item#32602945.
Used as a power source for charging the radio at no mobile crane driver's seat
5
From Japan
On 2014-06-16 16:13:00
When a customer to hear your impressions after mounting, it is seems to come in handy and can be used in addition to the charge of radio armature machine.
This review is about item#32602911.
While waiting at the track
5
From Japan
On 2014-06-16 12:27:29
Purchase in order to use a laptop at the track. Because those of wattage large says that the large sound of the fan, buy this fanless. Anyway, about two times, but I tried to use about 3 hours and 5 hours, so to say that fan-less, but I thought that either quite have the heat, it does not have to be hot enough to not touch the extent to which a little hot was. Anyway, since the laptop should I Bonus points, is satisfied with this. (Compact than I thought, because the size that can be used to take out when you want to use, you can also easily portable.)
This review is about item#32602911.
In the car, use as a power source for charging
5
From Japan
On 2014-05-06 10:23:13
It used to charge the booster pack. Price, I think that is good and affordable size. In the car, I do not mind.
This review is about item#32602911.
Power of karaoke
5
From Japan
On 2013-11-13 15:10:58
Compact in good because not take place.
This review is about item#32602911.

Related Products