Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Output Current (A) Input Voltage Range (V) Rated Input Voltage (V) Rated Output Voltage (V) Rated Power Consumption (W) No-load Current (A) Operating Temperature Range (deg C) Fuse Weight (g) LED Body Dimensions (Width x Depth x Height) (mm) Output Fluctuation Rate (%) Maximum Electric Power Consumption (W) Output Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Output Current (A) Input Voltage Range (V) Rated Input Voltage (V) Rated Output Voltage (V) Rated Power Consumption (W) No-load Current (A) Operating Temperature Range (deg C) Fuse Weight (g) LED Body Dimensions (Width x Depth x Height) (mm) Output Fluctuation Rate (%) Maximum Electric Power Consumption (W) Output Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.4 DC22-30 DC24 DC13.8 (Output) 76 100m below -20-+40 7.5A 1150 Indicator 5 stations 170x181x57 10 or less (voltage) 192 (battery) Up to 8 1PC 1 DC-508 32603015 129.99 SGD
In stock
0.8 DC22-30 DC24 DC12 (Output) 9 15m below -20-+40 1A 150 Power switch 102x82x44 2 or less (voltage) 24 (battery) Up to 1 1PC 1 DC-501 38467685 -
Discontinued
[x]
4 DC22-30 DC24 DC13.8 (Output) 48 50m below -20-+40 5A 800 Indicator 5 stations 170x131x57 10 or less (voltage) 120 (battery) Up to 5 1PC 1 DC-505 32603006 93.99 SGD
In stock
9.6 DC22-30 DC24 DC13.8 - - -20-+40 10A 1400 - 170x211x57 - - - 1pc 1 DC-512 32603024 149.99 SGD
In stock
2.4 DC22-30 DC24 DC13.8 - - -20-+40 3A 600 - 170x101x57 - - - 1pc 1 DC-503 38467694 68.99 SGD
In stock
12.8 DC22-30 DC24 DC13.8 - - -20-+40 15A 3000 - 247x208x67 - - - 1pc 1 DC-516 38467703 259.99 SGD
Shipped after 2018-01-26
19.2 DC22-30 DC24 DC13.8 - - -20-+40 20A 4000 - 247x298x67 - - - 1pc 1 DC-524 38467712 329.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - - - - - 1pc 1 DC-532 38964913 389.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For use of 12V equipment within truck (24V).
5
From Japan
On 2013-05-12 16:55:18
It is more compact, lightweight, very usable as I thought, very satisfied.
This review is about item#32603024.

Related Products