The reviews are automatic translation.
Painting work, cleaning work, car washing work
From Japan
On 2017-09-19 17:00:22
This product fits perfectly in my hand and the workability is very satisfied well. Also long type so the cuffs do not get dirty usability is very good.
It is useful for various work.
Resin working
From Japan
On 2017-06-08 00:00:09
Thickness and fit feel seems to be problematic. I just wanted a little longer for just a long.
staining
From Japan
On 2017-05-30 15:01:27
I use it together with kappa. Because you can put your hands deeply in the liquid, you can work as you want!
When painting, dust work
From Japan
On 2017-03-06 13:57:05
It is thick and durable. Because it covers up to the wrist, splashes, dust etc do not enter inside the sleeve. Very, very useful.
Farm work, hydraulic work (including you)
From Japan
On 2017-01-31 21:23:55
Usability and strength are satisfactorily used on a daily basis. I like it.
Use it when processing stains.
From Japan
On 2016-12-27 08:00:17
Even though it is compared with other companies' products, it seems that products can be used without any inferiority.
Wear under ordinary gloves during construction / civil engineering work
From Japan
On 2016-05-23 15:27:35
When touching water / oil / raw concrete, I am wearing it under ordinary gloves. Since work clothes will inevitably protrude from the gloves during work, it will be appreciated if you let the list part a little longer and make the diameter of the rubber part a little smaller.
Household chores
From Japan
On 2015-11-29 21:11:42
The length is just right, and it is difficult for water to enter inside even with water works.
Used for machine maintenance
From Japan
On 2015-10-16 00:16:36
There are things that can be broken just by trying to install it, others that can be repeatedly detached. Understanding the nature of the product understand that this degree of variation is inevitable. Nothing complains about usability. I am thankful that it is a cheaper one more than disposable.
Medical
From Japan
On 2015-09-19 17:34:16
It is strong against chemicals such as mold remover. Compared to rubber gloves, the feel of touching is transmitted. If you hook on a pointed object, the hole will be easy to open.