Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (m) Weight (g) Type Material Type Width (cm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) Type Material Type Width (cm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 369 For refilling Vinyl chloride - 45 -60 to +180 1Roll 1 RefillFor45cmx55m 89296961 5.99 SGD
In stock
110 418 For refilling Vinyl chloride - 30 -60 to +180 1Roll 1 RefillFor30cmx110m 89296952 4.99 SGD
In stock
100 590 - - - 45 -60-+130 1roll 1 - 01199187 9.99 SGD
In stock
100 198 - Vinyl chloride For business use 15 -60 - +130 1Roll 1 - 32592445 4.99 SGD
In stock
30 114 - Vinyl chloride Home use 22 -60 - +130 1Roll 1 - 32592454 2.99 SGD
In stock
20 122 - Vinyl chloride Home use 30 -60 - +130 1Roll 1 - 32592463 -
Discontinued
[x]
50 240 - Vinyl chloride Home use 30 -60 - +130 1Roll 1 - 32592472 4.99 SGD
In stock
100 399 - Vinyl chloride Home use 30 -60 - +130 1Roll 1 - 32592481 -
Discontinued
[x]
50 184 - Vinyl chloride For business use 22 -60 - +130 1Roll 1 - 35121904 3.99 SGD
In stock
100 302 - Vinyl chloride For business use 22 -60 - +180 1Roll 1 - 35121913 4.99 SGD
In stock
50 381 - Vinyl chloride For business use 45 -60 - +180 1Roll 1 - 35121922 6.99 SGD
In stock
50 541 - Vinyl chloride For business use 60 -60 - +180 1Roll 1 - 35121931 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 5
2 star 0
1 star 1
Review Rating: 4.31
26 Customer Reviews
The reviews are automatic translation.
Food storage, wrap therapy
3
From Japan
On 2017-10-23 14:16:17
It is a thin, supple and supple lap so it does not blush well with the skin. Just because the price is too high compared to ordinary supermarket and business store, star 2.
This review is about item#32592463.
cooking
5
From Japan
On 2017-10-19 15:01:10
It is thin and durable, so I am satisfied because I can not use it even if I use a lot.
This review is about item#32592472.
I am using it for dividing ingredients at the time of making oak.
5
From Japan
On 2017-08-11 21:40:09
Unlike other goods, work is fast because it does not stick to other (eg dishes).
This review is about item#35121904.
Even if you prepare a coffee like a coffee lover's staff, it will cool down and buy it so that garbage will not enter
5
From Japan
On 2017-05-19 19:44:19
It is convenient in size just to cover coffee cup
This review is about item#32592445.
Wrapping agricultural products
4
From Japan
On 2017-04-11 23:53:12
Regarding refilling 30 cm, the previous one was cheap to withdraw, but things purchased this year entered a break from the way and it was hard to use. Though it is a small thing, the thing which the package purchased before the green one was not cut. I am very satisfied with the usability.
This review is about item#89296952.
For wrapping small plates
5
From Japan
On 2017-04-07 20:47:02
Because it is 100 m, it is useful for wrapping small plates and so on. But, the appearance container feels a bit delicate.
This review is about item#35121913.
For food preservation
3
From Japan
On 2017-02-01 21:23:42
It is very convenient because it can be used for wasteful storage of small containers.
This review is about item#89296952.
For the summer festival
4
From Japan
On 2016-08-16 18:32:55
The wrap itself is very stretchy and has better texture than other laps. It is a feeling that blade handling is not easy to use conveniently.
This review is about item#32592472.
It is good to seal the cabbage and Chinese cabbage and arrange it at the shop front.
5
From Japan
On 2016-08-05 21:42:57
When vegetables are sealed, sanitary · preservation also lasts long · looks good. Adhesiveness is bad when sealing. Is there any good machine?
This review is about item#1199187.
wrapping
3
From Japan
On 2016-05-30 14:52:46
Since it has a length, it is safe to use. ◎ I have a spare
This review is about item#32592481.

Related Products