Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tele Crimp Cylinder Type Bar Terminal

4.50 (4)
Material (insulator)
Polypropylene
...see all>
Product Options
ADD TO CART
Color Wire Conjugation Range (strand-wire) (mm2) Compatible Tool Material (Terminal) Standard Color Dimension F (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimensions L (mm) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Wire Conjugation Range (strand-wire) (mm2) Compatible Tool Material (Terminal) Standard Color Dimension F (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimensions L (mm) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 0.75 Hand Tools / NH79 Copper sleeve (tin plated) - 1.3 10 20 2.8 16.5 -   1Bag(500PC) 1 TE0.75-10 34941855 41.99 SGD
In stock
Red 1.0 Hand Tools / NH79 Copper sleeve (tin plated) - 1.5 10 - 3 16.5 -   1Bag(500PC) 1 TE1.0-10 32592542 41.99 SGD
In stock
Blue 0.75 Hand Tools / NH79 Copper sleeve (tin plated) - 1.3 10 20 2.8 16.5 -   1Bag(500PC) 1 TE0.75-10 34941846 41.99 SGD
In stock
Blue 0.75 Hand Tools / NH79 Copper sleeve (tin plated) - 1.2 8 20 2.8 14.5 -   1Bag(500PC) 1 TE0.75-8 34941821 26.99 SGD
In stock
Gray 0.75 Hand Tools / NH79 Copper sleeve (tin plated) - 1.3 8.0 20 2.8 14.5 -   1Bag(500PC) 1 TE0.75-8 34941837 26.99 SGD
In stock
White 0.3 - 0.5 Hand Tools / NH79 Copper sleeve (tin plated) - 1.1 10 22 2.6 16.5 -   1Bag(500PC) 1 TE0.5-10 32592524 40.99 SGD
In stock
Gray 2.5 Hand Tools / NH79 Copper sleeve (tin plated) - 2.3 - - 4.2 15.0 8.0   1Bag(500PC) 1 TE2.5-8 45329435 26.99 SGD
In stock
Black 1.5 Hand Tools / NH79 Copper sleeve (tin plated) - 1.8 - - 3.5 14.5 8.0   1Bag(500PC) 1 TE1.5-8 45329417 20.99 SGD
In stock
Gray 2.5 Hand Tools / NH79 Copper sleeve (tin plated) - 2.3 - - 4.2 19.0 12.0 *[No return] You cannot return this product. For details, see FAQ. 1Bag(200PC) 1 TE2.5-12 45329426 21.99 SGD
Shipped after 2018-06-26
Black 1.5 Hand Tools / NH79 Copper sleeve (tin plated) - 1.8 - - 3.5 16.5 10.0   1Bag(200PC) 1 TE1.5-10 45329401 15.99 SGD
In stock
Orange 4.0 Hand Tools / NH79 Copper sleeve (tin plated) - 2.9 - - 4.8 17.0 10.0 *[No return] You cannot return this product. For details, see FAQ. 1Bag(200PC) 1 TE4.0-10 45329444 22.99 SGD
Shipped after 2018-06-28
Green 6 Hand Tools / NH79 Copper sleeve (tin plated) - 3.6 - 10 6.3 20 12 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 TE6.0-12 45329453 13.99 SGD
In stock
White 0.3 to 0.5 HAND TOOL /NH79 Bronze s White 1.1 8.0 22 2.6 14.5 -   1Bag(500PC) 1 TE0.5-8 32592497 25.99 SGD
In stock
Red 1.0 HAND TOOL /NH79 Bronze s Red 1.5 8.0 18 3 14.5 -   1Bag(500PC) 1 TE1.0-8 32592515 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I use the stranded wires for a screw tightening as a single line.
5
From Japan
On 2016-02-09 15:27:55
It is handy to summarize stranded wires in one touch.
This review is about item#34941821.
Electric wiring
3
From Japan
On 2015-10-17 18:09:24
Although I purchased 500 pieces, I think that it is affordable.
This review is about item#32592497.
Wiring work
5
From Japan
On 2015-03-16 13:25:57
I like it because it is considerably cheaper than a certain maker item. There are no problems with the goods, it took a little delivery.
This review is about item#45329417.
Input / output connector of audio equipment
5
From Japan
On 2015-03-02 18:03:47
This time it was used for the first time but it is very good for Phoenix Connector It takes time to work but it can be safe to finish.
This review is about item#32592497.

Related Products