Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fern Broom Short Handle

4.38 (13)
Material (broom bristles)
Fern
Material (backs)
Polyethylene
Material (Handle Part)
PP coated steel pipe
Type
Short design
Overall Length (mm)
770
Width (mm)
250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32592551 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Used for sweeping the garden and cleaning house
3
From Japan
On 2018-02-02 09:23:07
It is easy to sweep with an affordable single item, but it is very disappointing because it was 500 yen on another delivery so it became a high thing.
This review is about item#32592551.
For floor cleaning
5
From Japan
On 2018-01-31 20:30:17
It is a thick broom, strong in the waist and easy to sweep. I will buy it from now on.
This review is about item#32592551.
Cleaning the entrance, the soil
3
From Japan
On 2017-08-04 15:27:56
It sweeps cleanly but it is a bit heavy. It probably is tough.
This review is about item#32592551.
Sweeping around the entrance
5
From Japan
On 2016-06-07 17:47:43
Very easy to sweep and satisfied.
This review is about item#32592551.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:40:30
no problem
This review is about item#32592551.
Daily work
5
From Japan
On 2015-11-16 08:34:50
I am using it without problems.
This review is about item#32592551.
Cleaning inside and outside the house
5
From Japan
On 2015-11-14 17:30:12
Because it was firm for the price, I think I will purchase it again at the time of bulk purchase
This review is about item#32592551.
Veranda entrance of apartment
4
From Japan
On 2015-09-24 22:53:55
I often use it Although it is a little hard to be proud of tile joints, a broom is necessary
This review is about item#32592551.
Floor cleaning
5
From Japan
On 2015-04-10 14:26:29
Is good. I have lasted longer.
This review is about item#32592551.
After cleaning up the job
5
From Japan
On 2015-03-19 09:25:20
Previously I used something more expensive than this product, but this one is always much easier to use! Since there is Koshi, it is easy to catch the trash and it seems that there is no missing so far.
This review is about item#32592551.

Related Products