Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PP Broom Short Handle

4.77 (39)
Material (broom bristles)
Polypropylene
Material (backs)
Polyethylene
Material (Handle Part)
PP coated steel pipe
Type
Short pattern
Overall Length (mm)
770
Width (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32592567 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.77
39 Customer Reviews
The reviews are automatic translation.
Used in several places for constant cleaning in the rice center (maintenance of machine, center operation, house cleaning)
5
From Japan
On 2018-06-21 00:41:54
It is light and has a fuzzy tip, so even fine dust is clean, sweeping and easy to use
This review is about item#32592567.
Cleaning up the workplace
5
From Japan
On 2018-02-05 11:26:47
It is very nice to sweep the dust. Just a little bit shorter handle, I had to crouge so I use aluminum pipe by inserting it long.
This review is about item#32592567.
Dusty cleaning
5
From Japan
On 2018-01-12 15:16:01
very good Light and steady Easy to use. Thank you
This review is about item#32592567.
For price
5
From Japan
On 2017-11-12 15:36:07
I think that it is good Up to now I have used 100 yen of things of 100 yen but I think that the quality is better than just because durability is still unknown so it can not be said anything
This review is about item#32592567.
Daily sweeping
5
From Japan
On 2017-09-07 11:32:02
Usability is good for cheap price. Sweeping in the morning is fun.
This review is about item#32592567.
Cleaning tool
5
From Japan
On 2017-07-04 14:33:54
It's nothing more than adequate usability. If it gets broken, I will repeat.
This review is about item#32592567.
I use it for the garden cleaning
5
From Japan
On 2017-06-13 17:40:13
It was easy to use and convenient to use. Thank you very much. I will purchase it if there is another opportunity
This review is about item#32592567.
Cleaning the interior of the bus
5
From Japan
On 2017-05-07 05:59:23
I used PP Hawki for the first time, but the width is wide and the cleaning is completed with the half effort so far. good!
This review is about item#32592567.
Construction site cleaning
5
From Japan
On 2017-04-06 19:05:08
It looks the same as other goods, but the tip of the broom was finer and it was an easy-to-use product.
This review is about item#32592567.
Cleaning up the workplace
5
From Japan
On 2017-03-19 14:31:36
Small sand and lint can also be swept cleanly. It can be used indoors and outdoors.
This review is about item#32592567.

Related Products