Buy more than* S$200* and get FREE SHIPPING

Wedge Base Bulb 12V

4.56 (41)
Rated Voltage (V)
12
Application
Cornering, stop/tail, meter, blinking licence lamp
...see all
Product Options
ADD TO CART
Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T10 W2.1x9.5d 5 Single sphere (E mark) Clear 1Box(10PC) 1 A0947E 32594581 5.65 SGD
In stock
T16 W2.1x9.5d 16 Single sphere Clear 1Box(10PC) 1 A0936E 34752794 10.24 SGD
In stock
T5 W2x4.6d 1.2 Single sphere Clear 1Box(10PC) 1 A0933W 34752767 8.37 SGD
In stock
T10 W2.1x9.5d 3.4 Single sphere Clear 1Box(10PC) 1 A0937 34752776 6.05 SGD
In stock
T10 W2.1x9.5d 5 Single sphere Yellow 1Box(10PC) 1 A0947Y 34923682 18.02 SGD
In stock
T10 W2.1x9.5d 8 Single sphere Clear 1Box(10PC) 1 A0938 34923691 10.44 SGD
In stock
T20 W3x16q 41415 Double ball (E mark) Clear 1Box(10PC) 1 A0953DE 32594597 12.65 SGD
In stock
T10 W2.1x9.5d 1.7 Single ball Clear 1Box(10PC) 1 A0932 34923673 8.76 SGD
In stock
T20 W3x16q 18/5 Double ball Transparent 1Box(10PC) 1 A0943D 34923734 15.47 SGD
In stock
T13 W2.1x9.5d 10 Single sphere Clear 1Box(10PC) 1 A0930B 34923716 12.00 SGD
In stock
T20 W3x16d 21 Single sphere (E mark) Clear 1Box(10PC) 1 A0934SE 34923725 12.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 30
4 star 6
3 star 4
2 star 0
1 star 1
Review Rating: 4.56
41 Customer Reviews
The reviews are automatic translation.
Lamp replacement
5
From Japan
On 2016-10-27 18:04:45
Preliminary to the use of the operator's valve. Cheap and we survived.
This review is about item#32594581.
In fact, what you, but ...
5
From Japan
On 2016-10-27 13:08:05
STANLEY to try (Stanley) / W7874 and what's the difference I saw bought. A result, things are STANLEY (Stanley) / W7874 in exactly the same thing because it is described as a vibration-proof, here also will'm sure vibration. But the price difference to 1190 yen ... waiting for care at 1090 yen and 10 at 10 Become not smoothly and that those who say should be left unattended.
This review is about item#34923734.
Vehicle maintenance
3
From Japan
On 2016-07-12 20:21:31
Manufacturer goods no problem
This review is about item#34752767.
Meter sphere
3
From Japan
On 2016-06-29 00:25:06
Because it was dark After one installation will be three stars. But because it was cheap but it can not be helped.
This review is about item#34752767.
Maintenance of vehicle
5
From Japan
On 2016-06-07 17:34:23
Customers vehicle that turn on the light, even during the day in the there about 40 cars long-lasting We chose with E mark of European standards in order to want to.
This review is about item#32594581.
Small ball exchange
5
From Japan
On 2016-05-24 17:04:09
Cheap and it will be saved.
This review is about item#32594581.
Meter bulb replacement
5
From Japan
On 2016-05-09 23:20:18
Is not no problem.
This review is about item#34752767.
Meter ball out
3
From Japan
On 2016-03-22 14:54:34
Since it is a brand item is safe.
This review is about item#32594581.
General repair
5
From Japan
On 2015-11-30 16:35:54
It is made in Japan, it has survived because cheap.
This review is about item#32594581.
Meter bulb replacement
3
From Japan
On 2015-11-20 22:47:49
You can normally use
This review is about item#34752767.

Related Products