Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp H4u 12V, Four Wheel Vehicle

3.67 (12)
Color Temperature (K)
About 3600
Glass Bulb Type
T15
Connector
P43t-38 breaks
Rated Voltage (V)
12
Rated Power (W)
60/55
Type
H4u
Color
Clear
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F40UT-B 32594615 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 2
1 star 2
Review Rating: 3.67
12 Customer Reviews
The reviews are automatic translation.
Used for motorcycle vehicle inspection
5
From Japan
On 2017-04-25 16:42:55
There was not particularly dissatisfaction, it was cheap and was a good shopping.
This review is about item#32594615.
Car maintenance
4
From Japan
On 2016-03-04 18:10:23
There is neither possible nor impossible, brightness is not changed to normal. Especially it can be used without being cut off immediately. It is used for customers saying that they want to give cheap prices because they are cheap.
This review is about item#32594615.
Replace valve
2
From Japan
On 2016-02-26 22:00:15
Price is saved cheaply but somewhat dissatisfied with durability
This review is about item#32594615.
Customer
1
From Japan
On 2015-12-25 17:29:34
Since Philips products were included, it surprised me that there was a case like this inquiring about one year ago I purchased one case of Philips identical product from another company one year ago, but 4 did not turn on within 3 months and discarded the rest I bought six in the trial this week, but all made by Philips, I regret that thought it was by chance.
This review is about item#32594615.
When changing head light
5
From Japan
On 2015-12-02 14:36:59
Commodity that can be used normally. I think that holding is not bad either.
This review is about item#32594615.
Head lamp bulb exchange
1
From Japan
On 2015-03-29 13:58:47
Purchase 2 pieces and take them out from the carton of packing. When you hold the box of the valve, it sounds like sorcerity and noise from one, and when you swing the valve body, you will hear the sound from the inside of the valve, it sounds anxious, but I purchased it as spare, but I am anxious.
This review is about item#32594615.
Auto Repair
5
From Japan
On 2015-01-22 18:13:02
I was wondering what to do if the bulb broke soon, but I continue using it without such a thing. Considering the quality and price I think that I will buy next.
This review is about item#32594615.
Automobile inspection and maintenance
2
From Japan
On 2014-09-11 14:13:44
I have been using Stanley and small thread stuff for a long time but because the muzzle electrical product is concerned, when I received 2 points purchase and take out the contents, there was a valve of PHILIPS company engraved with GERMANY. Is the focus halogen an OEM made by Philips? I would like to confirm only here, again I was worried that the valve was put in a box naked and the bulb front end was white and scratched all over
This review is about item#32594615.
Head lamp bulb exchange
4
From Japan
On 2014-06-21 17:46:34
It can be used without problems. The price is also affordable. I am using it for 2 to 3 years, but I think there is also durability.
This review is about item#32594615.
Automobile inspection service etc.
5
From Japan
On 2014-05-07 09:38:50
The valves etc of the now popular blue coating are bright because there are many things that can be hit by insufficient light at the time of vehicle inspection, so the standard valve is bright without fail.
This review is about item#32594615.

Related Products