Buy more than* S$200* and get FREE SHIPPING

Soft Card Case

4.00 (1)
Purpose
Storage of phone list, brochures, circulars, leaflets, and timetables.
Internal Dimensions (Width x Height) (mm)
302x213
Size
A4
Material
Elastic vinyl chloride
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 F250 32595141 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Placing drawings
4
From Japan
On 2013-02-17 23:16:41
Easy to use
This review is about item#32595141.

Related Products