Buy more than* S$200* and get FREE SHIPPING

Folding Platform Truck

4.00 (2)
Color (Body)
Yellow
Wheel (phi mm)
75
Pallet Dimension (mm)
320x500
Handle Height (mm)
825
Floor Level (mm)
130
Load Capacity (kg)
100
Weight (kg)
4.4
...see all>
Product Options
ADD TO CART
Material (Caster) Caster Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Caster) Caster Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber (black) X2 unit freely, x2 or fixed - 1PC 1 P- mini S rubber wheels 33123386 94.99 SGD
Shipped after 2018-03-06
Resin (black) Freely x2 pieces, fixed x2 pieces Plastic 1PC 1 P-MiniS 09442675 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Transport of small parts
3
From Japan
On 2015-08-25 09:45:00
Although it is good that there is a loading load of 100 kg, although the size is compact, the strength of the hand is weak and the balance is bad.
This review is about item#09442675.
Transport of printing paper etc.
5
From Japan
On 2015-02-06 13:44:40
It is very convenient to use easily. Hold and carry.
This review is about item#09442675.

Related Products