Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

75 mm Nylon Casters for Truck Box

5.00 (1)
Nominal Diameter D
75
Mounting Pitch x XY (mm)
55x42
Allowable Load (daN)
80
Attachment Height H (mm)
93
Material (Caster)
Nylon
Mounting Seat A x B (mm)
70x58
Bore Diameter P (phi mm)
8.8
Weight (g)
322
Wheel Diameter (phi mm)
75
TRUSCO Part Number
278-2600
Specification
Nylon Wheel Swivel Caster
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TYSG-75N 08419582 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as dolly of container
5
From Japan
On 2013-12-12 08:13:04
Purchase for replacement of dolly casters currently in use. The size also matched, and even the amateur could exchange immediately. The movement is smooth and pleased.
This review is about item#08419582.

Related Products